Hollywood Bed

Hollywood Bed 3170BSG-I Atlas-Lock Keyhole Glides Bed Frame


product price: $91.45
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
 

Product Information

Description

The atlas-lock bed frame by Hollywood features simple and easy assembly for convenient use. This frame is ideal to elevate your queen or king sized bed and a secured locking mechanism is permanently attached.

Features
  • Easily adjustable to fit standard Queen, Cal-King and Eastern King size mattresses
  • Assembles in minutes
  • Fits virtually all headboards with riveted heavy duty brackets
  • Easy to assemble
  • Recessed legs help prevent stubbing your toes
  • Made with US steel
  • Locking feature for safety
  • Keyhole design
  • Adjusts to multiple sizes
Specifications
  • Dimension: 7.25" H x 60-76" W x 70" L
  • Weight: 26 lbs

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.