Shop All Modular Pipe and Rail Fittings
Hollaender
Structural Pipe Fitting, Tee, Aluminum, 1.25 in Pipe Size, 32510 lb Tensile Strength
Mfr # 5-7
Zoro # G5722019
$15.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Type Tee
- Tensile Strength 32510 lb
- Resists Corrosion
- Dia. 1.68 in
Product Information
- Brand Hollaender
- MFR # 5-7
- Zoro # G5722019
- UPC # 670396927047
- Country of Origin United States
- Category Modular Pipe and Rail Fittings
Dimensions
Dia. | 1.68 in |
Nominal Pipe Size | 1.25 in |
Nominal Pipe Size (In.) | 1 1/4 in |
Inside Dia. | 1.68 in |
Overall Length | 2 3/4 in |
For Pipe Size | 1 1/4 in |
Inside Diameter | 1 3/4 in |
For Actual Pipe Outer Diameter | 1 5/8 in |
Description
Tee, Tee, For Pipe Size 1 1/4 in, Corrosion Resistant Yes, Aluminum, Gray, Unfinished, For Actual Pipe Outer Diameter 1 5/8 in, Overall Length 2 3/4 in, Connection Fitting, Inside Diameter 1 3/4 in, ASTM B179 535
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLANO Compartment Box with Adjustable compartments, Plastic, 7.33" H x 12-1/4 in W (135010)
- PRIMELINE TOOLS Shelf Support Pegs 1/2 in. Width x 1 in. Length x 1/4 in. Diameter (8 Pack) (U 10137)
- TENNSCO Add-On Bulk Storage Rack, 36 in D, 72 in W, 3 Shelves (6940)
- DURHAM MFG Fixed Work Table, Steel, 36" W, 24" D (MTD243636-2K195)
- HOLLAENDER Structural Pipe Fitting, Round Base Flange, Aluminum, 1.25 in Pipe Size, 32510 lb Tensile Strength (42-7)
- HOLLAENDER 1 1/2 in Structural Pipe Fitting, Round Base Flange, Aluminum, 32510 lb Tensile Strength (42-8)
- HOLLAENDER Structural Pipe Fitting, Side Outlet Tee-E, Aluminum, 1 in Pipe Size, 32510 lb Tensile Strength (11E-6)
- HOLLAENDER Structural Pipe Fitting, Adjustable Elbow/Tee Male Body, Aluminum, 1.5 in Pipe Size (17M-8)
- HOLLAENDER Structural Pipe Fitting, Elbow, Aluminum, 2 in Pipe Size, 32510 lb Tensile Strength (3-9)
- HOLLAENDER Structural Pipe Fitting, Side Outlet Tee-E, Aluminum, 1.5 in Pipe Size, 32510 lb Tensile Strength (11E-8)
- HOLLAENDER Structural Pipe Fitting, Side Outlet Elbow, Aluminum, 1 in Pipe Size, 32510 lb Tensile Strength (9-6)
- Hollaender Structural Framing Systems