Shop All Modular Pipe and Rail Fittings
Hollaender
Structural Pipe Fitting, External Coupling, Aluminum, 1.25 in Pipe Size, 32510 lb Tensile Strength
Mfr # 70-7
Zoro # G5722177
product price: $13.59
/ea
$13.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Type External Coupling
- Tensile Strength 32510 lb
- Resists Corrosion
- Dia. 1.68 in
Product Information
- Brand Hollaender
- MFR # 70-7
- Zoro # G5722177
- UPC # 670396927634
- Country of Origin United States
- Category Modular Pipe and Rail Fittings
Dimensions
Dia. | 1.68 in |
Nominal Pipe Size (In.) | 1 1/4 in |
Nominal Pipe Size | 1.25 in |
Inside Dia. | 1.68 in |
Overall Length | 3 1/2 in |
For Actual Pipe Outer Diameter | 1 5/8 in |
Inside Diameter | 1 3/4 in |
For Pipe Size | 1 1/4 in |
Description
External Coupling, External Coupling, For Pipe Size 1 1/4 in, Corrosion Resistant Yes, Aluminum, Gray, Unfinished, For Actual Pipe Outer Diameter 1 5/8 in, Overall Length 3 1/2 in, Connection Fitting, Inside Diameter 1 3/4 in, ASTM B179 535
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESCO Corrosive Liquids Pop-Up Drum Gauge (DRM317)
- SANDUSKY LEE 20/22 ga. ga. Steel Storage Cabinet, 36 in W, 72 in H, Stationary (EACR361872-02)
- TENNSCO Bolted Workbench, Steel, 60 in W, 35-3/8 in to 41-3/8 in Height, 2,500 lb, Straight (WBAT-1-3660S)
- MESA SAFE CO Depository Safe, with Electronic 86 lb, 0.8 cu ft, Steel (MFL2014E)
- HOLLAENDER Structural Pipe Fitting, Tee-E, Aluminum, 1.5 in Pipe Size, 32510 lb Tensile Strength (5E-8)
- HOLLAENDER Structural Pipe Fitting, Adjustable Swivel, Aluminum, 1.25 in Pipe Size, 32510 lb Tensile Strength (30C-7)
- HOLLAENDER Structural Pipe Fitting, Elbow, Aluminum, 2 in Pipe Size, 32510 lb Tensile Strength (3-9)
- HOLLAENDER Structural Pipe Fitting, Offset Cross, Aluminum, 1.25 in Pipe Size, 32510 lb Tensile Strength (12-7)
- HOLLAENDER Structural Pipe Fitting, Adjustable Cross Assembly, Aluminum, 2 in Pipe Size (19-6)
- HOLLAENDER Structural Pipe Fitting, Wall Mount Flange, Aluminum, 1.25 in Pipe Size, 32510 lb Tensile Strength (50-7)
- HOLLAENDER Structural Pipe Fitting, Wall Mount Flange, Aluminum, 1.5 in Pipe Size, 32510 lb Tensile Strength (50-8)
- Hollaender Structural Framing Systems