Shop All Modular Pipe and Rail Fittings
Hollaender
Structural Pipe Fitting, Elbow, Aluminum, 1 in Pipe Size, 32510 lb Tensile Strength
Mfr # 3-6
Zoro # G5722089
$9.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Type Elbow
- Tensile Strength 32510 lb
- Resists Corrosion
- Dia. 1.32 in
Product Information
- Brand Hollaender
- MFR # 3-6
- Zoro # G5722089
- UPC # 670396926026
- Country of Origin United States
- Category Modular Pipe and Rail Fittings
Dimensions
Dia. | 1.32 in |
Nominal Pipe Size (In.) | 1 in |
Nominal Pipe Size | 1 in |
Inside Dia. | 1.335 in |
Overall Length | 2 7/8 in |
For Actual Pipe Outer Diameter | 1 3/8 in |
For Pipe Size | 1 in |
Inside Diameter | 1 3/8 in |
Description
Elbow, Elbow, For Pipe Size 1 in, Corrosion Resistant Yes, Aluminum, Gray, Unfinished, For Actual Pipe Outer Diameter 1 3/8 in, Overall Length 2 7/8 in, Connection Fitting, Inside Diameter 1 3/8 in, ASTM B179 535
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS Wire Shelving, 24"X72"X74", Black Epoxy (WR74-2472BK-5)
- 80/20 Horizontal 1" Quick Clamp 10 S (5360)
- ZORO SELECT 22 ga. ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary (410S362478HG)
- GLOBAL EQUIPMENT Reel Rack Starter Unit 48"W x 36"D x 120"H (653181)
- HOLLAENDER Structural Pipe Fitting, External Coupling, Aluminum, 1.25 in Pipe Size, 32510 lb Tensile Strength (70-7)
- HOLLAENDER Structural Pipe Fitting, Adjustable Swivel, Aluminum, 1.5 in Pipe Size, 32510 lb Tensile Strength (30C-8)
- HOLLAENDER Structural Pipe Fitting, Adjustable Swivel, Aluminum, 1.25 in Pipe Size, 32510 lb Tensile Strength (30C-7)
- HOLLAENDER Structural Pipe Fitting, Side Outlet Elbow, Aluminum, 1 in Pipe Size, 32510 lb Tensile Strength (9-6)
- HOLLAENDER Structural Pipe Fitting, Adjustable Elbow/Tee, Aluminum, 2 in Pipe Size, 32510 lb Tensile Strength (17-9)
- HOLLAENDER Structural Pipe Fitting, Adjustable Swivel, Aluminum, 1 in Pipe Size, 32510 lb Tensile Strength (30C-6)
- ZORO SELECT Structural Pipe Fitting, Wall Mount Flange, Cast Iron, 1.25 in Pipe Size, 50000 lb Tensile Strength (4NXU5)
- Hollaender Structural Framing Systems