Shop All Modular Pipe and Rail Fittings
Hollaender
Structural Pipe Fitting, Adjustable Elbow/Tee Male Body, Aluminum, 1 in Pipe Size
Mfr # 17M-6
Zoro # G5779069
original price:
$13.19
9% off
$11.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Type Shelf Tab
- Tensile Strength 32510 lb
- Resists Corrosion
- Dia. 1.34 in
Product Information
- Brand Hollaender
- MFR # 17M-6
- Zoro # G5779069
- UPC # 670396926255
- Country of Origin United States
- Category Modular Pipe and Rail Fittings
Dimensions
Dia. | 1.34 in |
Nominal Pipe Size (In.) | 1 in |
Nominal Pipe Size | 1 in |
Inside Dia. | 1.335 in |
Overall Length | 2 in |
Inside Diameter | 1 3/8 in |
For Pipe Size | 1 in |
For Actual Pipe Outer Diameter | 1 3/8 in |
Description
Shelf Tab, Closed Rail Support, For Pipe Size 1 in, Corrosion Resistant Yes, Aluminum, Gray, Unfinished, For Actual Pipe Outer Diameter 1 3/8 in, Overall Length 2 in, Support Fitting, Inside Diameter 1 3/8 in, ASTM B179 535
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 80/20 M5 X 0.8 Economy T-Nut Bright 25 S (25-1951)
- KRUEGER Leak Gauge, Tank, 56", 2"NPT (K-2-56)
- PLANO Compartment Box with 6 compartments, Plastic, 7 1/4 in H x 10 57/64 in W (2360670)
- LEWISBINS LEWISBins DV2280 Full Height Long Divider for Divider Box NDC3080 (DV2280)
- HOLLAENDER Anodized Pipe, Schedule 40, Aluminum, 1.25 in Pipe Size, 30000 lb Tensile Strength (Pipe Bundle, (5) of 8 ft , 1 1/4 in IPS)
- HOLLAENDER Structural Pipe Fitting, External Coupling, Aluminum, 1.5 in Pipe Size, 32510 lb Tensile Strength (70-8)
- HOLLAENDER Structural Pipe Fitting, Adjustable Elbow/Tee Male Body, Aluminum, 1.25 in Pipe Size (17M-7)
- HOLLAENDER Structural Pipe Fitting, Offset Cross, Aluminum, 1 in Pipe Size, 32510 lb Tensile Strength (12-6)
- HOLLAENDER Structural Pipe Fitting, Side Outlet Tee-E, Aluminum, 1.5 in Pipe Size, 32510 lb Tensile Strength (11E-8)
- HOLLAENDER Anodized Pipe, Schedule 40, Aluminum, 1.5 in Pipe Size, 30000 lb Tensile Strength (Pipe Bundle, (5) of 8 ft , 1 1/2 In IPS)
- ZORO SELECT Structural Fitting, Adjustable Elbow/Tee-E, Aluminum, 1.25 in Pipe Size (14G934)
- Hollaender Structural Framing Systems