Shop All Handrail Brackets
Hollaender
Handrail Section, 8 Ft, Steel
Mfr # 50241
Zoro # G6561922
product price: $390.99
/ea
Free Shipping & Returns
$390.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Color Yellow and Black
- Overall Length 96 in
- Overall Height 42 in
- Number of Mounting Holes 4
Product Information
- Brand Hollaender
- MFR # 50241
- Zoro # G6561922
- UPC # 670396502411
- Country of Origin United States
- Category Handrail Brackets
Dimensions
Overall Length | 96 in |
Overall Height | 42 in |
Midrail Height | 21 in |
Top Rail Height | 42 in |
Mounting Hole Dia. | 7/16 in |
Mounting Plate Dimensions | 5 in x 5 in |
Handrail Dimensions | 1 7/8 in |
Rail Size | 1-7/8" |
Details
Item | Handrail Section |
Material | Steel |
Color | Yellow and Black |
Number of Mounting Holes | 4 |
Handrail Component Material | Steel |
Includes | (2) Posts and (2) Rails |
Handrail Shape | Round |
Handrail Component | Handrail Section |
Rail Shape | Round |
Description
Handrail Section, Handrail Shape Round, Handrail Component Material Steel, Top Rail Height 42 in, 96 in, Handrail Dimensions 1 7/8 in, Color Yellow and Black, Mounting Plate Dimensions 5 in x 5 in, Includes (2) Posts and (2) Rails, Overall Height 42 in, Mounting Hole Dia. 7/16 in, Number of Mounting Holes 4, Midrail Height 21 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALARM CONTROLS Wall Plate, Single Gang, Stainless Steel (RP-26)
- PALMETTO PACKING Packing Seal, 1/4 Sq In., 10 Ft (1350)
- PRIMELINE TOOLS Sliding Glass Door Handle Set, 4-15/16 in., Extruded Aluminum, Black (Single Pack) (C 1001)
- NEWHOUSE HARDWARE Wireless Door Chime Kit with Remote, 250 ft. Operating Range, Push Button, 32 Chimes, White (WCMB)
- HOLLAENDER Handrail Section, 6 Ft, Aluminum Mil (50230)
- HOLLAENDER Handrail Section, 4 Ft, Steel (50221)
- HOLLAENDER Handrail Corner Connector, 8 Ft, Aluminum (50150)
- HOLLAENDER Handrail Section, 6 Ft, Steel (50231)
- HOLLAENDER Handrail Section, 8 Ft, Aluminum Mil (50240)
- HOLLAENDER Handrail Extension, 6 Ft, Aluminum Mil (50330)
- LAVI INDUSTRIES Handrail Bracket, SS, 2-1/2" H, 2-1/2" L (49-301/1H)
- Hollaender Handrail Brackets