Shop All Handrail Brackets
Hollaender
Handrail Extension, 6 Ft, Aluminum Mil
Mfr # 50330
Zoro # G6922851
product price: $189.99
/ea
Free Shipping & Returns
$189.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Color Silver
- Overall Length 72 in
- Overall Height 42 in
- Midrail Height 21 in
Product Information
- Brand Hollaender
- MFR # 50330
- Zoro # G6922851
- UPC # 670396503302
- Country of Origin United States
- Category Handrail Brackets
Dimensions
Overall Length | 72 in |
Overall Height | 42 in |
Midrail Height | 21 in |
Rail Size | 1-7/8" |
Top Rail Height | 42 in |
Handrail Dimensions | 1 7/8 in |
Mounting Plate Dimensions | 5 in x 5 in |
Mounting Hole Dia. | 7/16 in |
Details
Item | Handrail Extension |
Material | Aluminum |
Color | Silver |
Rail Shape | Round |
Handrail Component Material | Aluminum |
Handrail Shape | Round |
Handrail Component | Handrail Extension |
Number of Mounting Holes | 4 |
Includes | (1) Post and (2) Rails |
Description
Handrail Extension, Handrail Shape Round, Handrail Component Material Aluminum, Top Rail Height 42 in, 72 in, Handrail Dimensions 1 7/8 in, Color Silver, Mounting Plate Dimensions 5 in x 5 in, Includes (1) Post and (2) Rails, Overall Height 42 in, Mounting Hole Dia. 7/16 in, Number of Mounting Holes 4, Midrail Height 21 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER LOCK Padlock, Keyed Different, Standard Shackle, Rectangular Steel Body, Steel Shackle, 9/16 in W (22)
- AMERICAN LOCK Padlock, Keyed Different, Standard Shackle, Round Steel Body, Boron Shackle, 15/16 in W (A700N)
- FALCON Manual Hydraulic SC60 Series Surface Closers Door Closer Standard Duty Interior, Dark Bronze (SC61A RWPA DKB)
- WRS Amesbury 29" Block & Tackle Side Load Window Balance Stamp 2830 (05-40028-3)
- HOLLAENDER Handrail Section, 4 Ft, Steel (50221)
- HOLLAENDER Handrail Corner Connector, 8 Ft, Aluminum (50150)
- HOLLAENDER Handrail Section, 6 Ft, Steel (50231)
- HOLLAENDER Handrail Corner Connector, 8 Ft, Steel (50121)
- HOLLAENDER Handrail Extension, 96 in., Aluminum Mil (50340)
- HOLLAENDER Handrail Section, 8 Ft, Aluminum Mil (50240)
- PAMEX Jumbo Heavy Duty Handrail Bracket Oil Rubbed Bronze Finish (DD0312OB)
- Hollaender Handrail Brackets