Shop All Handrail Brackets
Hollaender
Handrail Extension, 4 Ft, Steel
Mfr # 50321
Zoro # G2581858
product price: $197.99
/ea
Free Shipping & Returns
$197.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Color Yellow and Black
- Overall Length 48 in
- Overall Height 42 in
- Handrail Shape Round
Product Information
- Brand Hollaender
- MFR # 50321
- Zoro # G2581858
- Country of Origin United States
- Category Handrail Brackets
Dimensions
Overall Length | 48 in |
Overall Height | 42 in |
Rail Size | 1-7/8" |
Mounting Hole Dia. | 7/16 in |
Handrail Dimensions | 1 7/8 in |
Top Rail Height | 42 in |
Midrail Height | 21 in |
Mounting Plate Dimensions | 5 in x 5 in |
Details
Item | Handrail Extension |
Material | Steel |
Color | Yellow and Black |
Handrail Shape | Round |
Includes | (1) Post and (2) Rails |
Rail Shape | Round |
Handrail Component Material | Steel |
Number of Mounting Holes | 4 |
Handrail Component | Handrail Extension |
Description
Handrail Extension, Handrail Shape Round, Handrail Component Material Steel, Top Rail Height 42 in, 48 in, Handrail Dimensions 1 7/8 in, Color Yellow and Black, Mounting Plate Dimensions 5 in x 5 in, Includes (1) Post and (2) Rails, Overall Height 42 in, Mounting Hole Dia. 7/16 in, Number of Mounting Holes 4, Midrail Height 21 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRYBUC DOOR HINGE LH WHITE (56-145LHW)
- KABA ILCO Key Blank, Brass, ESP, Pins 5, PK10 (1502)
- GETAC Soft Handle (V110) (GMHDX1)
- BABCOCK DAVIS Access Door, Flush Mount, Uninsulated (BUTK3036)
- HOLLAENDER Handrail Section, 8 Ft, Aluminum Mil (50240)
- HOLLAENDER Handrail Extension, 96 in., Aluminum Mil (50340)
- HOLLAENDER Handrail Section, 6 Ft, Aluminum Mil (50230)
- HOLLAENDER Handrail Section, 4 Ft, Aluminum Mil (50220)
- HOLLAENDER Handrail Corner Connector, 8 Ft, Steel (50121)
- HOLLAENDER Handrail Section, 4 Ft, Steel (50221)
- CAL-ROYAL Jumbo Heavy Duty Hand Rail Bracket, 2-7/8 Height, 2-1/8 Width, 2-7/8 Projection, US10B Oil (JUHB28-10B)
- Hollaender Molding & Millwork