Shop All Holiday Decor
Holiday Trim
Holiday Trim 3929000 50 Count Gaint Ornament Hook - Green
Mfr # 136798
Zoro # G003718701
product price: $24.99
/ea
$24.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Holiday Trim
- MFR # 136798
- Zoro # G003718701
- Country of Origin United States
- Category Holiday Decor
Description
Features
- Giant Ornament Hook
- Size - 2.5 in.
- 50 Count
- Color - Green
- Dimension - 5 x 5 x 4.5 in.
- Item Weight - 0.06 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HON 15 in W 3 Drawer File Cabinets, Black, Letter (H33720R.L.P)
- CORRELL Round Adjustable Height Activity Kids School Table, 48" X 48" X 19" to 29", Blue (A48-RND-37)
- BAXTON STUDIO Cora Light Pink Velvet Upholstered Twin Size Headboard (154-9317)
- LOLOI RUGS Loloi Rugs SKYESKY-06APMI2339 2 ft. 3 in. x 3 ft. 9 in. Skye Area Rug - Apricot & Mist (SKYESKY-06APMI2339)
- HOLIDAY TRIM Holiday Trim 7964 7 Loop Velvet Bow - Red (860512)
- NORTHLIGHT SEASONAL 21 in. Botanic Beauty Gray Zinc Cut-Out Candle Holder Lantern (31530617)
- PIPSQUEAK PRODUCTIONS Pipsqueak Productions C457 Meow Mates Cat Christmas Boxed Cards - Pack of 10 (C457)
- LEMAX BIRCH CREEK FISHNG FESTV (25862)
- CELEBRATIONS Incandescent Halloween Skull Pathway Decor (9070873)
- TRADEMARK FINE ART Cheryl Bartley 'Santa Christmas Village' Canvas Art, 14x19 (ALI41062-C1419GG)
- SIGNMISSION Christmas Trees Yard Sign & Stake outdoor plastic coroplast window (C-1824 Christmas Trees)
- Holiday Trim Holiday Decor