Shop All Holiday Decor
Holiday Trim
Holiday Trim 3925000 50 Count Gaint Ornament Hook - Silver
Mfr # 136797
Zoro # G903718689
product price: $23.19
/ea
$23.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Holiday Trim
- MFR # 136797
- Zoro # G903718689
- Country of Origin United States
- Category Holiday Decor
Description
Features
- Giant Ornament Hook
- 50 Count
- Color - Silver
- Size - 2.5 in.
- Dimension - 5 x 5 x 4.5 in.
- Item Weight - 0.06 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAYMOND PRODUCTS Table Tote, 32" x 32" x 25", 1 Table (3032US)
- ALATERRE FURNITURE ArdenWood Chest (ANAN0329)
- REGENCY Regency Legacy 71 x 35 in. Office Desk with Double Pedestal Drawer Unit- Ash Grey (LDP7135AG)
- FLASH FURNITURE Palimino LeatherSoft Recliner and Curved Ottoman (BT-7821-PALIMINO-GG)
- HOLIDAY TRIM Holiday Trim 7964 7 Loop Velvet Bow - Red (860512)
- DESIGN TOSCANO Honor the Pooch: Boston Terrier Holiday Dog Angel Ornament (JH170716)
- CUDDLE BARN Multicolored Tooty Rudy Reindeer Indoor Christmas Decor (CB24540)
- DR. SEUSS INFLTBL GREENCH W/PRST 4FT (114463)
- HOLIDAY TRIMS Deluxe Deco Embossed Garland, 10 ft L, PVC, Indoor (3581013)
- TRADEMARK FINE ART Mary Miller Veazie 'Mary Beth The Christmas Donkey' Canvas Art, 14x14 (ALI31251-C1414GG)
- WINTER WOODS Winter Woods 9062278 Cinnamon Scented Cones - Pack of 14 - Pack of 20 (9062278)
- Holiday Trim Holiday Decor