Shop All Holiday Lights
Holiday Bright Lights
Holiday Bright Lights 9761057 C9 Christmas Light Bulbs; Multi Color; 1 in. - 25 Lights
Mfr # 9761057
Zoro # G003713225
product price: $31.29
/ea
$31.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Holiday Bright Lights
- MFR # 9761057
- Zoro # G003713225
- UPC # 819464021984
- Country of Origin Unknown
- Category Holiday Lights
Description
We have ranked among the top 100 most recognized brands in the world and is known as the place with the innovative hardware people. With the continued vision to be the best, most helpful hardware stores on the planet, Ace Hardware and its retail associates remain dedicated to the core value of quality for its customers.
Specifications- Bulb Type: C9
- Bulb Color: Multicolored
- Lighted Length: 1 in.
- Number of Lights: 25 lights
- Flashing: No
- Watts: 7 watts
- Indoor or Outdoor: Indoor and Outdoor
- UL Listed: Yes
- Weight: 0.76 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For LIGHT BULB LAMP TCP33118SP35K FLUORESCENTCFL MISCELLANEOUS 2PK (2PAK:WX-EVD1-1)
- BERGEN INDUSTRIES SJTW Work Light Stringer 18/2, 50 ft, 5 I (GL50182LED)
- HALO Metalux 48 in. L White Hardwired LED Strip Light 8800 lm (4ST2L4040R)
- FEIT ELECTRIC 50 W T4 Specialty Halogen Bulb 430 lm Bright White (BPQ50T4/RP)
- HOLIDAY BRIGHT LIGHTS Holiday Bright Lights 266733 Christmas Micro Cluster Big Seed 420 LED Light Set; Warm White (266733)
- HOLIDAY BRIGHT LIGHTS Led C7 Smd Bulb Cw Bx25 (BU25LEDFC7-TCWA)
- HOLIDAY BRIGHT LIGHTS LED SM TRAN C9 MLT25PK (BU25FLDSC9-TMUA)
- HOLIDAY BRIGHT LIGHTS BULB TRANSP C9 CLR 25PK (BU25C9-TCLA)
- HOLIDAY BRIGHT LIGHTS Led C7 Smd Bulb Red Bx25 (BU25LEDFC7-TRDA)
- HOLIDAY BRIGHT LIGHTS Holiday Bright Lights 9760844 C9 Christmas Light Bulbs; White; 1 in. - 25 Lights (9760844)
- CELEBRATIONS LED C9 WW 25CT (47659-71)
- Holiday Bright Lights Holiday Lights