Shop All Chandeliers
Holiday Bright Lights
Holiday Bright Lights 266683 42 in. LED Lighted Birch Tree; Warm White
Mfr # 266683
Zoro # G204145887
product price: $76.99
/ea
Free Shipping & Returns
$76.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Holiday Bright Lights
- MFR # 266683
- Zoro # G204145887
- UPC # 810040991509
- Country of Origin China
- Category Chandeliers
Description
42", LED Lighted Birch Tree With Foldable Stand, 224 Lights, 5mm Warm White LED With 28 Piece Flash Bulb, Ul 12V Power Adapter.
Features- Foldable stand
- 224 Lights
- 5mm pure white LED with 28Piece flash bulb
- Ul 12V power adapter
- Color: Warm White
- Size: 42"
- Weight: 2 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIONIC HI-TECH LED Strip Light, 185 lm, 3000K (ZX506-WW-9)
- ELCO LIGHTING 4 Shower Trim with Frosted Lens" (EL912G)
- STREAMLIGHT Industrial Lantern, LED, 7.25" L, Tan Body (44931)
- LUMAPRO LUMAPRO 6W, S6 Incandescent Light Bulb (6S6DC/130V)
- ELK LIGHTING Pembroke 6-Light Chandelier in Antique Brass with Tan Fabric Shades (10263/6)
- WAREHOUSE OF TIFFANY Warehouse of Tiffany HM234-1MB 1-Light Kassdin Metal & Crystal Orb Chandelier - Matte Black & Gold (HM234/1MB)
- Z-LITE Burst 8 Light Island/Billiard, Chrome & Clear (4003-8L-CH)
- MAXIM LIGHTING Akimbo 12-Light Pendant W LED Bulbs (28278DBZAB)
- WAREHOUSE OF TIFFANY Warehouse of Tiffany RL0019 Adelaide Crystal-Chrome Chandelier (RL0019)
- MAXIM Corona 5-Light Chandelier (10205FTBK)
- SKELETONS AND MORE Skeletons And More SKUL-900 Life-Size Skull & Hip Bone Chandelier With Six Skulls (SKUL-900)
- Holiday Bright Lights Chandeliers