Shop All Fiber Discs
Holey Galahad
King Arthur's Tools 4 in. Tungsten Carbide Sanding Disc 90 Grit Coarse
Mfr # 47851
Zoro # G406004432
product price: $91.35
/ea
Free Shipping & Returns
$91.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Holey Galahad
- MFR # 47851
- Zoro # G406004432
- UPC # 730205478518
- Country of Origin United States
- Category Fiber Discs
Description
Blue Round Coarse 90 Grit Disc for rapid removal with smooth, coarse finish on contoured or concave surfaces. Holey Galahad is engineered to open a window to your work no stopping to lift the grinder and check your progress. Discs can be used on both their face and edge surfaces. Made of durable Tungsten Carbide, no heat build up. Fits most 4-1/2 inch (115 mm) and European 125 mm angle grinders with recessed universal nut. Maximum 14,000 RPM. Discs are 4 inch (100 mm) in diameter and feature patented structured tungsten carbide teeth bonded to steel discs over the total cutting surface. Tungsten carbide needles are manufactured in a 5-stage patented process.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR ABRASIVES Shop Roll, CC, 1.5"x50 yd., Red AO, Grit 80 (A009716)
- PFERD 4-1/2" x 7/8" A.H. POLIFAN® Flap Disc - Z PSF EXTRA STEELOX, Zirconia, 60 Grit, Flat (60460)
- DEWALT 4-1/2" x 5/8"-11 24g type 29 HP flap disc (DW8337)
- HOMAX Rhodes American 1 Grade Medium Steel Wool Pad , 12PK (10121111)
- 3M Cubitron Ii Fibre Disc, 982C, 4"X5/8", 36 Grit (51141-27763)
- METABO Resin Fiber Disc 4 1/2"X7/8" - A120 (624141000)
- 3M CUBITRON Fiber Disc, 4 1/2 in Dia, 7/8in Arbor, PK25 (7100245023)
- 3M CUBITRON Fiber Disc, 4" dia., Coated, 36 Grit, Maroon (7000028205)
- ZORO SELECT Fiber Disc, 5", 7/8" Hole Mount, Blue, PK25 (78072775356)
- STANDARD ABRASIVES Std Abrsvs A/O Unitized Whl 882141,821 3 (882141)
- WALTER SURFACE TECHNOLOGIES Sanding Discs, 5"x7/8" 80gr (15P508)
- Holey Galahad Fiber Discs