Shop All Digital Calipers
Holex
Vernier caliper Vernier 1/20- Measuring range: 200mm
Mfr # 410200 200
Zoro # G110733925
product price: $67.55
/ea
$67.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Holex
- MFR # 410200 200
- Zoro # G110733925
- UPC # 4045197519269
- Country of Origin China
- Category Digital Calipers
Description
Satin chromium plated anti-glare reading parts. Locking screw at the top. Supplied with: Including thread table No. 412180 for caliper back. Thread table: Calipers table Standard: ISO 13385 Reversible reading: mm / inch Depth gauge: rectangular 3.7x1.3 Packaging: Wallet Calibration: A1 Scale divisions: 0.05 mm Graduation: 1/20 mm Graduation: 1/128 in Measurement deviation E MPE: ± 0.05 mm Jaw length: 50 mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHAMPION CUTTING TOOL CHAMPION SHIM STRIP BRASS GUIDES RB32 (RB329)
- CMT Router Bit, 2 Flutes, 2-5/32 in. L (838.285.11)
- KANT-TWIST Kant-Twist Hi-Vis Yellow Lever Clamp (K025TDHVYW)
- SLUGGER BY FEIN Annular Cutter, HSS, 15/16 dia., 3D (63134238003)
- HOLEX Vernier caliper with spring-loaded thumb-lock- Measuring range: 150mm (410625 150)
- HOLEX Digital caliper ABS with data output- Measuring range: 150mm (412805 150)
- HOLEX Digital caliper ABS- Measuring range: 200mm (412821 200)
- HOLEX Digital caliper ABS with rod type depth gauge- Measuring range: 150 (412818 150)
- HOLEX Digital caliper ABS- Measuring range: 150mm (412821 150)
- HOLEX Digital caliper ABS- Measuring range: 100mm (412821 100)
- INSIZE Digital Caliper, SS, 0-3"/0-75mm Range (1111-100A)
- Holex Calipers & Accessories