Shop All Cutter Parts
Holex
Tyre Lever, 380 mm
Mfr # 759825 380
Zoro # G011470172
product price: $28.75
/ea
$28.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Holex
- MFR # 759825 380
- Zoro # G011470172
- Country of Origin Taiwan, Province of China
- Category Cutter Parts
Dimensions
Overall Length | 380 mm |
Details
Description
Tire Lever, 380 mm. Version: Drop-forged- precision formed blades. Material: Chrome vanadium steel- nickel-plated.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLUGGER BY FEIN Annular Cutter, HSS, 13/16 dia., 3D (63134206003)
- STARRETT Anvil Assembly, 0-1" (PT99542)
- MEGAPRO Impact Bit, Square, 2", Number of Points: 4 (9BP-I-S253)
- WRIGHT TOOL Socket 3/8" Drive 6 Point Deep Metric Im (39-19MM)
- HOLEX Thread Pitch Gauge Set, UNC (477000 UNC)
- HOLEX Automatic Cable Tie Gun (729950)
- HOLEX Thread Pitch Gauge Set, UNF (477000 UNF)
- GREENLEE Stud-Draw 1/4-28X3.72 (60115)
- WHEELER-REX Auto C Cutter, 1/2", 15.9mm (5690)
- HYDE Scraper Blade, 6 In, For 5FZH2-4 (19452)
- MITUTOYO Roller Hook (141770)
- Holex Hand Tool Parts