Shop All Hex Key Sets
Holex
Torx L-wrench with Center Hole Set, 8 Pc, TX9 to TX40
Mfr # 625065 8
Zoro # G911460761
$35.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Pieces 8
- Material Chrome vanadium steel
- Drive Profile Screwdriver For Torx® Screws With Hole
Product Information
- Brand Holex
- MFR # 625065 8
- Zoro # G911460761
- Country of Origin Germany
- Category Hex Key Sets
Details
Number of Pieces | 8 |
Item | Torx Key |
Material | Chrome vanadium steel |
Drive Profile | Screwdriver For Torx® Screws With Hole |
Description
Torx L-wrench with Center Hole Set, 8 Pc, TX9 to TX40. Version: L-shank- through hardened hard and tough. In steel grey. Advantage: With center hole in the internal Torx profile for screws with a tamper-proof pin. Material: Chrome vanadium steel. Supplied with: 1 each L-wrench No. 625060: TX9- TX10- TX15- TX20- TX25- TX27- TX30- TX40 Presented in: Plastic clip
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPG Adjustable Collet Stop, 5C (Z9002)
- SUMITOMO Triangle Turning Insert, Triangle, 2, TCMA, 0.0156 in, Carbide (TCMA21.51-AC415K)
- XTREME BLU-MOL 1-1/16" Bi-Metal Hole Saw HSSE-Co8, 1-7/8" Depth (5860B)
- KIPP Star Grip, DIN 6336 Similar, D=M06X35, D1= 32, External Thread, Steel, Black Plastic, Cap: Black (K0155.4061X35)
- BONDHUS 9 Piece Metric L-Shape Hex Key Set, 16799 (16799)
- EKLIND 7 Piece Metric Long Ball End Hex-Lâ„¢ Hex Key Set (13607)
- TITAN 8 Piece SAE T-Shape, Hex Key Set (12768)
- TEKTON Ball End Hex and Star T-Handle Key Set w/Stand, 34-Piece 5/64-3/8 in., 2-10 mm, T6-T50 (KEY92001)
- EKLIND 11 Piece SAE Ergonomic (68991)
- ROADPRO 9 Piece SAE Fold-Up, Hex Key Set (SST-30100)
- BONDHUS 12 Piece SAE L-Shape Hex Key Set, 16936 (16936)
- Holex Wrenches