Shop All Tape Measures
Holex
Tape Measure with mm/inch Graduations, Tape Length: 3m
Mfr # 462014 3
Zoro # G009617329
Sold in multiples of 2 for $9.10
$9.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Length 3 m
- Width 27 mm
- Blade Width 16 mm
- Height 59 mm
- Length 66 mm
Product Information
- Brand Holex
- MFR # 462014 3
- Zoro # G009617329
- UPC # 4045197879684
- Country of Origin China
- Category Tape Measures
Dimensions
Blade Length | 3 m |
Width | 27 mm |
Blade Width | 16 mm |
Height | 59 mm |
Length | 66 mm |
Details
Item | Measuring tape |
Standard | EG II |
Calibration | G1 |
Reversible Reading | mm / inch |
Description
Plastic casing with removable belt clip. Automatic tape return and stop- with damping effect. Sliding end hook. Tape measure printed black/red on yellow. Tape measure with mm/inch graduations upper edge inch- lower edge mm. Reversible reading: mm / inch Standard: EG II Tape width: 16 mm Body length: 66 mm Body width: 27 mm Body height: 59 mm
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO 400-500/0.01Mm Outside Mike I/A (104-143A)
- BOSCH Switch (1607000704)
- PACIFIC HANDY CUTTER 6-1/2 in. Fixed Blade Disposable Film Cutter (DFC364NSFR)
- KLEIN TOOLS General Purpose Slotted Screwdriver 1/8 in Round (A216-6)
- HOLEX Tape Measure with mm/inch Graduations, Tape Length: 5m (462014 5)
- HOLEX Tape measure, Band length: 5 m (462010 5)
- HOLEX Tape Measure, Tape Length: 8m (462010 8)
- HOLEX Tape measure, Band length: 3 m (462010 3)
- U.S. TAPE U.S. Tape 700-50007 Pro Tape 0.5 in. x 12 ft. Benchtape Measure Reads R-L (700-50007)
- KESON 300 ft Surveyors Tape Measures, 1/4 in Blade (SR-10-300)
- CRESCENT LUFKIN Rule Tape 1Inx25Ft Engineer (PHV1425DN)
- Holex Measuring and Layout Tools