Shop All Nut Drivers
Holex
T-handle Nut Driver, 10mm
Mfr # 622731 10
Zoro # G711460619
product price: $16.15
/ea
$16.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric Metric
- Shank Size 10 mm
- Overall Length 262 mm
- Size 10 mm
- Blade Length 230 mm
Product Information
- Brand Holex
- MFR # 622731 10
- Zoro # G711460619
- Country of Origin Poland
- Category Nut Drivers
Dimensions
Shank Size | 10 mm |
Overall Length | 262 mm |
Size | 10 mm |
Blade Length | 230 mm |
Details
SAE or Metric | Metric |
Item | Nut Spinner |
Description
T-handle Nut Driver, 10mm. Version: Ergonomically shaped T-handle with easy-grip Santoprene surface and an impact resistant plastic core. Blade of chrome vanadium special steel. Surface chrome-plated. Impact resistant plastic T-handle. Blade of special vanadium steel- surface matte chrome-plated . overall length: 262 mm Blade length: 230 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 1/32-1/2" JT6 Ball Bearing Drill Chuck With Key (3700-1092)
- FOWLER 6" 16R Flexible Steel Rule (523100060)
- ZORO SELECT Chucking Reamer, 1/2 In., 6 Flute, HSS (11V338)
- WESTWARD #59 1-5/8" HSS Black Oxide 135 Deg. Jobber Length Drill Bit (2UFP5)
- HOLEX T-handle Nut Driver, 13mm (622731 13)
- HOLEX Nut Driver with Power Handle, 16 mm (622201 16)
- URREA Nutdriver, 7/32" Brown (9207)
- WIHA Precision Nut Driver, Metric, 5.5mm (26555)
- MILWAUKEE TOOL 3/8" HollowCore Magnetic Nut Driver (48-22-2524)
- BETA Flexible Hexagon Nut Spinner, 10mm (009430310)
- PROTO Nut Driver, Metric, Hex Size 13.0mm (J9213M)
- Holex Screwdrivers and Nutdrivers