Shop All Hex Keys
Holex
T-handle Hex Key, 6 mm
Mfr # 627481 6
Zoro # G711461043
Sold in multiples of 2 for $14.78
$14.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arm Length 150 mm
- SAE or Metric Metric
- Tip Size 6 mm
- Overall Length 182 mm
Product Information
Dimensions
Arm Length | 150 mm |
Tip Size | 6 mm |
Overall Length | 182 mm |
Details
SAE or Metric | Metric |
Item | Hex Key |
Description
T-handle Hex Key, 6 mm. Version: Comfortable multi-component plastic T-handle. Blade made of chrome vanadium steel- chrome-plated. Blade length: 150 mm overall length: 182 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Straight Die Grinder, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Medium Duty, 22,000 RPM, 0.5 hp (21AA85)
- M.A. FORD Solid Carbide Drill, Spiral, 5/16" (20731250)
- S&G TOOL AID LINE BLOW GUN W/OSHA NOZZLE (SG99180)
- GREAT NECK 12-In Plastic Mitre Box (PMB12)
- HOLEX Hexagon screwdriver, with T-handle , Hexagon: 5/32 inch (627585 5/32)
- HOLEX 3/32 inch L-wrench, Nickel-Plated, Long (626108 3/32)
- HOLEX Hexagon screwdriver, with T-handle, Hexagon: 3/16 inch (627585 3/16)
- HOLEX Hexagon screwdriver, with T-handle, Hexagon: 1/8 inch (627585 1/8)
- HOLEX Hexagon screwdriver, with T-handle , Hexagon: 1/4 inch (627585 1/4)
- HOLEX 1/16 inch Ball End L-wrench, Phosphated, Long (627328 1/16)
- KLEIN TOOLS SAE L-Shape Hex Key, 0.050" Tip Size (LL2)
- Holex Wrenches