Shop All Hex Keys
Holex
T-handle Hex Key, 4 mm
Mfr # 627481 4
Zoro # G411460827
Sold in multiples of 2 for $12.78
$12.78
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Arm Length 150 mm
- SAE or Metric Metric
- Tip Size 4 mm
- Overall Length 175 mm
Product Information
Dimensions
Arm Length | 150 mm |
Tip Size | 4 mm |
Overall Length | 175 mm |
Details
SAE or Metric | Metric |
Item | Hex Key |
Description
T-handle Hex Key, 4 mm. Version: Comfortable multi-component plastic T-handle. Blade made of chrome vanadium steel- chrome-plated. Blade length: 150 mm overall length: 175 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Screw Pitch Gage, 4-84TPI, 51 Leaves (472)
- YMW TAPS Spiral Point Tap, #0-80, UNF (PSUN0B2NEB-TICN)
- WESTWARD Bit Holder, 1/4", 1/4", 2-3/8" (38RV73)
- CHICAGO-LATROBE 118° Silver & Deming Drill with 1/2 Reduced Shank Chicago-Latrobe 190 Steam Oxide HSS RHS/RHC 25/32 (55450)
- HOLEX Hexagon screwdriver, with T-handle, Hexagon: 1/8 inch (627585 1/8)
- HOLEX Hexagon screwdriver, with T-handle, Hexagon: 3/16 inch (627585 3/16)
- HOLEX Ball Point Hex T-handle with Side Drive, 3 mm (627484 3)
- HOLEX 1/4 inch L-wrench, Nickel-Plated, Long (626108 1/4)
- HOLEX Hexagon screwdriver, with T-handle , Hexagon: 5/32 inch (627585 5/32)
- HOLEX Hexagon screwdriver, with T-handle and ball point, Hexagon: 3/16 inch (627584 3/16)
- EKLIND 7/32" Tip Size, 2 3/4 in Long, 6 PK (87860)
- Holex Wrenches