Shop All Hex Keys
Holex
T-handle Hex Key, 2.5 mm
Mfr # 627481 2,5
Zoro # G311460989
Sold in multiples of 2 for $12.38
$12.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arm Length 100 mm
- SAE or Metric Metric
- Tip Size 2.5 mm
- Overall Length 119 mm
Product Information
Dimensions
Arm Length | 100 mm |
Tip Size | 2.5 mm |
Overall Length | 119 mm |
Details
SAE or Metric | Metric |
Item | Hex Key |
Description
T-handle Hex Key, 2.5 mm. Version: Comfortable multi-component plastic T-handle. Blade made of chrome vanadium steel- chrome-plated. Blade length: 100 mm overall length: 119 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Steel Rule Spring-Tempered 500mm #35 Grads (C635-500)
- STARRETT Band Saw Blade, 13 ft. 3" L, 1" W, 10/14 TPI, 0.035" Thick, Bimetal, Tennax Pro Series (99577-13-03)
- BON TOOL Bon 82-480 Slump Test Cone-Steel (82-480)
- AMFLO Brass Ferrule, .718" I.D. (7330)
- HOLEX 27mm L-wrench, Phosphated (626038 27)
- HOLEX Hexagon screwdriver, with T-handle, Hexagon: 1/8 inch (627585 1/8)
- HOLEX Hexagon screwdriver, with T-handle , Hexagon: 5/32 inch (627585 5/32)
- HOLEX 3/32 inch Ball End L-wrench, Phosphated, Long (627328 3/32)
- HOLEX Hexagon screwdriver, with T-handle and ball point, Hexagon: 3/16 inch (627584 3/16)
- HOLEX 1/4 inch L-wrench, Nickel-Plated, Long (626108 1/4)
- SUBURBAN BOLT AND SUPPLY 7/32 SHORT ARM HEX KEY (A05401400SA)
- Holex Hex Keys