Shop All Carbide End Mills
Holex
Solid Carbide Square End Mill, 3 mm, TiAlN Coated
Mfr # 202760 3
Zoro # G309578658
$16.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Solid carbide
- Milling Diameter 3 mm
- Finish TiAlN
- Coolant Through No
- Type End / face mill - H
Product Information
- Brand Holex
- MFR # 202760 3
- Zoro # G309578658
- UPC # 4045197118004
- Country of Origin China
- Category Carbide End Mills
Dimensions
Milling Diameter | 3 mm |
Overall Length | 38 mm |
Shank Dia. | 3 mm |
Max. Cutting Depth - Side Milling | 12 mm |
Max. Cutting Depth - Slot Milling | 1.5 mm |
Diameter Tolerance | h10 |
Flute Length | 12 mm |
Min. Cutting Depth | 0.01 mm |
Details
Material | Solid carbide |
Finish | TiAlN |
Coolant Through | No |
Type | End / face mill - H |
Cutting Direction | horizontal, oblique and vertical |
Shank Type | DIN 6535 HA to h6 |
Helix angle | 30 ° |
Number of Teeth | 4 |
Correction Factor | 1.25 |
Side Milling Feed in Steel | 0.011 mm |
Chamfer Angle | 90 Degrees |
Slot Milling Feed in Steel | 0.01 mm |
Description
Eccentric relief ground. Without 45Deg cutting edge chamfer. Through-coolant: no Tolerance nominal dia : h10 No. of teeth Z: 4 Helix angle: 30 Deg Direction of infeed: horizontal- oblique and vertical Shank: DIN 6535 HA to h6 No. of teeth Z: 4 Flute length Lc: 12 mm Overall length L: 38 mm Shank dia Ds: 3 mm Shank form: HA Feed fz for slot milling in steel < 900N/mm2: 0.01 mm
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 9/32"x12" Cobalt Aircraft Extension Drill Bit (GLBCOX129/32)
- KRAFT TOOL Power Troweler Blade, Finish, 6x14 in (SK100G)
- TEKTON 1/2 Inch Drive 6-Point Socket Set with Rails, 19-Piece (3/8-1-1/2 in.) (SHD92122)
- HAVACO TECHNOLOGIES Havaco Technologies HT-2X2-SPL-10 Quick Connect 2 X 2 ft. White Plastic Supply Drop In with 10 in. Boot (HT-2X2-SPL-10)
- HOLEX Solid Carbide Square End Mill, 4 mm, TiAlN Coated (202760 4)
- HOLEX Solid Carbide Square End Mill, 12 mm, TiAlN Coated (202760 12)
- YG-1 TOOL CO 4 Flute Long Length Ball Nose Tialn-Extreme Coated Carbide (51600TE)
- COBRA CARBIDE Endmill, Decimal Endmill Uncoated, 0.031, Shank Dia.: 1/8" (26503)
- MASTERCUT TOOL 1/2x1x1/2x3 2FL Ball Endmill (209-062)
- COBRA CARBIDE Endmill, Standard Uncoated, 17/32, End Mill Style: Ball (23695)
- COBRA CARBIDE Endmill, Standard Uncoated, 27/64, Number of Flutes: 4 (22618)
- Holex Carbide End Mills