Shop All Carbide-Tipped Drill Bits
Holex
Solid Carbide Drill, 8.5 mm Dia, 140 Deg Point Angle, AlTiN-Si Coated, Plain Shank
Mfr # 122771 8,5
Zoro # G609574923
$45.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Type DIN 6535 HA to h6
- Finish AlTiN-Si
- Point Angle 140°
- Shank Dia. 8.5 mm
- Overall Length 103 mm
Product Information
- Brand Holex
- MFR # 122771 8,5
- Zoro # G609574923
- UPC # 4062406147921
- Country of Origin China
- Category Carbide-Tipped Drill Bits
Dimensions
Shank Dia. | 8.5 mm |
Overall Length | 103 mm |
Maximum Drilling Depth | 48.3 mm |
Body Dia. | 8.5 mm |
Flute length | 61 mm |
Diameter Tolerance | m7 |
Details
Shank Type | DIN 6535 HA to h6 |
Finish | AlTiN-Si |
Point Angle | 140° |
Series | 6×D |
Coolant Through | No |
Number of Cutter Heads | 2 |
Fastening Tool Material | Solid carbide |
Standards | DIN 6537 |
Type | Jobber drill |
Feed in Steel | 0.2 mm/rev. |
Ring Color | Green |
Description
Tool specially matched to drilling holes without through-coolant. Concave major cutting edges and a special flute profile ensure a good chip evacuation. The sturdy cutter geometry with special point geometry and 4 cutting edges ensures drilling with good process reliability. A wide range of applications in steel materials thanks to a combination of tough ultra-fine grain carbide and extremely wear-resistant and heat-resistant coating.Flute length LC = L2 + 1.5 x DC. Through-coolant: no Standard: DIN 6537 Tolerance nominal dia : m7 Number of cutting edges Z: 2 Tolerance nominal dia : m7 recommended maximum drilling depth L2: 48.3 mm Overall length L: 103 mm Shank dia Ds: 10 mm Feed f in steel < 900N/mm2: 0.2 mm/rev.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SK HAND TOOLS Socket Set, 15 Piece Classic 3/8" Drive (94516)
- GREENLEE SAE Plain Ball Hex Key, 1/8" Tip Size, 4 5/64 in Long, 1 11/16 in Short (0254-44)
- WIHA Hex Tool, Metric, T-Handle, 5.0mm (33409)
- WILTON Machinist's Vise, Serrated Jaw, 9 13/16" L (400S)
- HOLEX Pro Steel Solid Carbide Drill, 9/32 inch Dia, 140 Deg Point Angle, TiAlN Coated, Plain Shank (122501 9/32)
- HOLEX Pro Steel Solid Carbide Drill, 9.7 mm Dia, 140 Deg Point Angle, TiAlN Coated, Plain Shank (122776 9,7)
- HOLEX Pro Steel Solid Carbide Drill, 3.5 mm Dia, 140 Deg Point Angle, TiAlN Coated, Plain Shank (122776 3,5)
- HOLEX Solid Carbide Drill, 12.5 mm Dia, 140 Deg Point Angle, AlTiN-Si Coated, Plain Shank (122771 12,5)
- HOLEX Pro Steel Solid Carbide Drill, 3/16 inch Dia, 140 Deg Point Angle, TiAlN Coated, Through-Coolant (122504 3/16)
- HOLEX Pro Steel Solid Carbide Drill, 13/32 inch Dia, 140 Deg Point Angle, TiAlN Coated, Plain Shank (122776 13/32)
- KEEDEX Keedex:Carbide Tip Safe Drill Bit 3/8" x 4" (K-38X4)
- Holex Drill Bits