Shop All Vise and Clamp Parts
Holex
Soft Front Jaw, Type: 150A
Mfr # 362178 150A
Zoro # G509617256
$54.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Holex
- MFR # 362178 150A
- Zoro # G509617256
- UPC # 4062406384227
- Country of Origin Taiwan, Province of China
- Category Vise and Clamp Parts
Details
Type | 150A |
Description
Material: Aluminium Suitable for : Stationary machine Vise No. 362175. suitable for colour code: NC-HOLEX
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONARD TOOLS Fiber Optic Cable Slitter Blade, PK25 (FOD-RB25)
- VEGA INDUSTRIES Vega 5/16 Mag Nutsetter x 8", S2 Modified Steel, Gunmetal Grey (1200MN516)
- KLEIN TOOLS No. 4 Canvas, Off-White, 17" (43.2 cm) Height (5114DSC)
- DIAMOND VANTAGE Core Bit, 4-1/4 x 1-1/4-7 in (04214JWZGH)
- HOLEX Spare-parts Set for Machine Vise, 9 Pieces (362199 9)
- HOLEX Crank Handle for Machine Vise, Type: 1 (362190 1)
- HOLEX Front Jaw Vee Block, Type: 150 (362180 150)
- HOLEX Front Jaw Serrated, Type: 150 (362179 150)
- HOLEX Crank Handle for Machine Vise, Type: 2 (362190 2)
- AMERICAN IRON WORKS Hose Choker Cable, 24"L, Steel, 3/16"DIA (CC19)
- GS TOOLING Fixed Jaw For 5 Modular Vises (382430)
- Holex Machine Tool Parts