Shop All Hand Files and Rasps
Holex
Round file- Cut 3- Length without tang: 150 mm
Mfr # 514220 150
Zoro # G809578486
Sold in multiples of 2 for $12.78
$12.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Profile Shape F
- Cut Type 3
- Diameter 5.5 mm
- Shape Round
- Standards DIN 7261
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Holex
- MFR # 514220 150
- Zoro # G809578486
- UPC # 4045197889188
- Country of Origin China
- Category Hand Files and Rasps
Dimensions
Diameter | 5.5 mm |
Details
Item | Engineer's file |
Profile Shape | F |
Cut Type | 3 |
Shape | Round |
Standards | DIN 7261 |
Description
The blanks are forged and ground, manufactured with an exact cut of even density and depth using special machines. These non-convex files have tooth profiles appropriate to each grade of file. With helical cut. Application: The quality file for workshop use with long tool life and high removal rate. Standard: DIN 7261 Form F Standard: DIN 7261 Diameter: 5.5 mm
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PICARD Hand Sledge Hammer, 35 oz. (032800-1000)
- XCELITE Electronics Screwdriver, 5/32" x 4" (XPE5324)
- GREY PNEUMATIC SKT 1-1/2" DRIVE X 7/8" HEX DRIVER IM (GP6928F)
- ROADPRO Ball Peen Hammer, 16oz. (SST-50112)
- HOLEX Workshop file set in Heavy Duty Foam, 5 Pc (952211 5)
- HOLEX File Set with 2-Component Handle, 5 Pieces in a Tool Roll, Cut 2, Length without Tang: 200 mm (517420 200)
- HOLEX File Set with 2-Component Handle, 5 Pieces in a Tool Roll, Cut 2, Length without Tang: 250 mm (517420 250)
- HOLEX Three square file- Cut 3- Length without tang: 200 mm (511220 200)
- PFERD 3/16" Chain Saw File Round - 8" Length (17038)
- PFERD 6-1/4" Round Needle File - Knurled Handle, Cut 2 (12042)
- PFERD 3-1/2" x 15-1/2" Coated Portable Belt - Aluminum Oxide - 40 Grit (49312)
- Holex Hand Files and Rasps