Shop All Hand Ratchets
Holex
Reversible ratchet- 1/2 inch fully insulated- Type: 1/2
Mfr # 643801 1/2
Zoro # G910591626
product price: $146.99
/ea
Free Shipping & Returns
$146.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Holex
- MFR # 643801 1/2
- Zoro # G910591626
- UPC # 4067263120926
- Country of Origin China
- Category Hand Ratchets
Description
With plastic insulation up to 1000 V to DIN EN IEC 60900 / VDE 0682-201. Note: For working at voltages up to 1000 Volts. In safety areas only fully insulated tools No. 643801 643809 may be used in combination. Square drive: 1/2 in overall length: 250 mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Support Foot Set (12AAA216)
- SUPER TOOL 37/64" Carbide-Tipped 118 Deg. Jobber Length Drill Bit (50443)
- SLUGGER BY FEIN Annular Cutter, 2" dia., 1" Cutting D (63134508041)
- PRECISION BRAND Feeler Gauge, High Carbon Steel, 0.0140 In (19470)
- HOLEX 3/8 inch Drive T-Handle, Overall Length: 200mm (635720 200)
- HOLEX Reversible Ratchet, 1/2 inch Drive, 40 Teeth (640190 1/2)
- HOLEX Reversible ratchet- 3/8 inch- with ejector fully insulated- Type: 3/8 (637681 3/8)
- TEKTON 3/8" Drive 90 Geared Teeth Ultra-Compact Head Quick-Release Ratchet, 12.5 in. L (SRH33112)
- WRIGHT TOOL 1/2" Drive 30 Geared Teeth Scaffold Ratchet, 7/8" Socket, Single Pawl (4482)
- VULCAN Wrench Rcht Set 7Pc Sae Flexhe (FPG7I)
- TEKTON 3/8" Drive Quick-Release Ratchet, 8.6 in. L (SRH11108)
- Holex Sockets & Ratchets