Shop All Cutter Parts
Holex
Radius Gauge Set, 7.5-15 mm, 16 Leaves
Mfr # 477500 7,5-15
Zoro # G611470022
$28.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Radius 7.5 mm
Product Information
- Brand Holex
- MFR # 477500 7,5-15
- Zoro # G611470022
- Country of Origin Germany
- Category Cutter Parts
Dimensions
For Radius | 7.5 mm |
Radius Range | 7.5-15 mm |
Details
Description
Radius Gauge Set, 7.5-15 mm, 16 Leaves. Version: Made of steel- precision concave and convex gauges. Flat retaining clip with clamping screws for holding the blades except size 0.5 - 13. Each marked with the respective radius. Application: For checking internal and external radii. 0.5 mm increments: 7.5 - 15 mm No. of blades for internal / external radii: 16
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 3/8 in Drive Socket Set Metric, SAE 19 Pieces 6 mm to 24 mm , Chrome (49-66-6801)
- STARRETT Alignment Clamp Set, w/Acc and Case (S668BZ)
- PROTO Proto J5454F 1/2" Drive Long Handle Round Head Ratchet 15" (J5454F)
- DRILLCO 1", Spiral flute nut Shank NITRO Construction Reamer (429N164)
- HOLEX Thread Pitch Gauge Set, UNC (477000 UNC)
- HOLEX Automatic Cable Tie Gun (729950)
- HOLEX Thread Pitch Gauge Set, UNF (477000 UNF)
- GREENLEE Drawstud 3/8-24X3/8-24X3.50 229 . (34421)
- WESTWARD Pipe Jaw, PR (GGS_50195)
- GREENLEE Arbor (645-022)
- RATCH CUT Pack of 2 replacement cutter wheels for RC375 (RC375-7C)
- Holex Cutter Parts