Shop All Carbide-Tipped Drill Bits
Holex
Pro Steel Solid Carbide Drill, 9.7 mm Dia, 140 Deg Point Angle, TiAlN Coated, Plain Shank
Mfr # 122776 9,7
Zoro # G109574904
product price: $68.55
/ea
$68.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Type DIN 6535 HA to h6
- Finish TiAlN
- Point Angle 140°
- Shank Dia. 9.7 mm
- Overall Length 103 mm
Product Information
- Brand Holex
- MFR # 122776 9,7
- Zoro # G109574904
- UPC # 4045197827784
- Country of Origin Germany
- Category Carbide-Tipped Drill Bits
Dimensions
Shank Dia. | 9.7 mm |
Overall Length | 103 mm |
Maximum Drilling Depth | 46.5 mm |
Body Dia. | 9.7 mm |
Flute length | 61 mm |
Diameter Tolerance | h7 |
Details
Description
Straight major cutting edges and a special flute profile ensure a good chip evacuation. The robust cutter geometry ensures high-performance drilling with good process reliability. A wide range of applications in steel materials thanks to a combination of tough ultra-fine grain carbide and an extremely wear-resistant coating. Up to dia 1.9 with 4 facets- from dia 2 with relieved cone. Note: Flute length LC = L2 + 1.5 x DC. Standard: DIN 6537 Tolerance nominal dia : h7 Number of cutting edges Z: 2 Tolerance nominal dia : h7 recommended maximum drilling depth L2: 46.5 mm Overall length L: 103 mm Shank dia Ds: 10 mm Feed f in steel < 900N/mm2: 0.22 mm/rev.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND 20V High-torque 3/4" Drive Cordless Impact Wrench (W7172)
- MARSHALLTOWN PREMIER Notched Trowel, SS, 3/8" x 1/2" x 1-1/2" (5709SS)
- ZORO SELECT 27/64" Carbide TiALN 118 Deg. Jobber Length Drill Bit (450-104219B)
- DRILL AMERICA 1/4"x4" Carbide Tipped Masonry Drill Bit (DAM4X1/4)
- HOLEX Pro Steel Solid Carbide Drill, 3.5 mm Dia, 140 Deg Point Angle, TiAlN Coated, Plain Shank (122501 3,5)
- HOLEX Solid Carbide Drill, 12.5 mm Dia, 140 Deg Point Angle, AlTiN-Si Coated, Plain Shank (122771 12,5)
- HOLEX Pro Steel Solid Carbide Drill, 9/32 inch Dia, 140 Deg Point Angle, TiAlN Coated, Plain Shank (122501 9/32)
- HOLEX Pro Steel Solid Carbide Drill, 12.8 mm Dia, 140 Deg Point Angle, TiAlN Coated, Plain Shank (122776 12,8)
- HOLEX Pro Steel Solid Carbide Drill, 3/16 inch Dia, 140 Deg Point Angle, TiAlN Coated, Through-Coolant (122504 3/16)
- HOLEX Pro Steel Solid Carbide Drill, 16 mm Dia, 140 Deg Point Angle, TiAlN Coated, Plain Shank (122776 16)
- M.A. FORD Twister Gp Circuit Board Drill, 0.65Mm (30202561)
- Holex Carbide-Tipped Drill Bits