Shop All Dial Indicators
Holex
Precision small dial indicator shock-resistant
Mfr # 432505 5/40
Zoro # G409617332
product price: $68.55
/ea
$68.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Graduations 0.01 mm
- Caliper Range 5 mm
- Range per Revolution 1 mm
- Standards DIN 878
- Contact Point Dia. 40 mm
Product Information
- Brand Holex
- MFR # 432505 5/40
- Zoro # G409617332
- UPC # 4045197199591
- Country of Origin China
- Category Dial Indicators
Dimensions
Contact Point Dia. | 40 mm |
Details
Graduations | 0.01 mm |
Caliper Range | 5 mm |
Range per Revolution | 1 mm |
Standards | DIN 878 |
Item | dial gauge |
Packaging | Sturdy Box |
Measurement Technology | Analog |
Calibration | C1 |
Gauging Force | 0.6 N |
Description
Precision small dial indicators with strong metal casing- clamping shank Diameter 8 mm h6- hardened and ground. Outer ring of dial face can be rotated to zero the dial. Dimensions to DIN EN ISO 463- issue June 2006. Shock-resistant. Packaging: sturdy box Standard: DIN 878 Graduation: 0.01 mm Reading per pointer revolution: 1 mm Gauging force: 0.6 - 1 N
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1878 Black & Gold HSS RHS/RHC Let-K (C18038)
- CRESCENT NICHOLSON 4" 4 Cut Flat Pillar File (39881N)
- GREENLEE PUNCH PUSHBUTTON 30.5MM (KP-PB30)
- DRILL AMERICA 1/2"-7/32" HSS Threaded Shank Stop Countersink (TSC1/2-7/32)
- STARRETT Dial Indicator, 0 to 1 In, 0-100 (25-441J W/SLC)
- INSIZE Dial Test Indicator, 0 to 0.030" Range (2380-35)
- MITUTOYO Dial Indicator, 0 to 5mm, 0-100 (1160A)
- MITUTOYO Dial Indicator, Fb, .001-2" (2424AB-19)
- MITUTOYO Test Indicator Set, Swl Hd, 0 to 0.100 In (513-504-10T)
- INSIZE Dial Test Indicator, 0 to 0.030" Range (2381-31)
- STARRETT Xtra-Lngth Dial Indicator Contact Pnt, 3" (PT09560K)
- Holex Precision Measuring Tools