Shop All Center Punches
Holex
Pin Punch with Guide Sleeve Set, 9 Pc
Mfr # 748201 9
Zoro # G311470018
product price: $50.99
/ea
$50.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pieces 9
- Tip Size 0.9; 1.4; 1.8; 2.4; 2.8; 3.4; 3.9; 4.9; 5.9
Product Information
- Brand Holex
- MFR # 748201 9
- Zoro # G311470018
- Country of Origin Germany
- Category Center Punches
Dimensions
Tip Size | 0.9; 1.4; 1.8; 2.4; 2.8; 3.4; 3.9; 4.9; 5.9 |
Details
Item | Parallel Pin Punches |
Number of Pieces | 9 |
Description
Pin Punch with Guide Sleeve Set, 9 Pc. Version: Slim design with knurled guide sleeve and hardened arbor. Sizes 0.9 - 3.9 with loose guide sleeve - sizes 4.9 + 5.9 with fixed shank. Material: Chrome vanadium steel. Content: 1 each pin punch with guide sleeve No. 748000: Size 0.9- 1.4- 1.8- 2.4- 2.8- 3.4- 3.9- 4.9- 5.9
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JET Pneumatic R8 Screwdriver 800 Rpm, 1/4In (JAT-650)
- SUPERCUT 54-inch x 0.5-inch x 0.025 x 14 TPI Carbon Tool Steel Blade (207323)
- IRWIN BIT DRIL TRBOMX 1/16""CD2 (73304)
- GROZ Machinist Square, Precision Set, 4 pcs. (01111)
- HOLEX Automatic Center Punch with Pin, Overall Length: 160 mm (749400 160)
- HOLEX Spare Center Punch Pin for 749400 (749410 4X45)
- HOLEX Automatic Center Punch with Pin, Overall Length: 130 mm (749400 130)
- PROTO Center Punch, S2, 5/16 x 4-5/8 In, Black (J415/16S2)
- MAYHEW Center Punch, Steel, 5/8x6x3/8 Point (24004)
- SEGOMO TOOLS 5" Precision Diamond Knurled S2 Steel Automatic Center Hole Punch (M01072C)
- MAYHEW SELECT Center Punch, 6-1/4 in L, Steel, Shot Blast (74004)
- Holex Cutting and Shaping Tools