Shop All Sockets
Holex
Offset Socket Wrench, 13 mm
Mfr # 621341 13
Zoro # G911460815
product price: $17.95
/ea
$17.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- SAE or Metric Metric
- Material Chromium vanadium steel
- Finish chrome-plated
- Angle 90°
- Drive Profile Short Side Bi-Hex
Product Information
Dimensions
Size | 13 mm |
Details
SAE or Metric | Metric |
Material | Chromium vanadium steel |
Finish | chrome-plated |
Item | Socket Wrench |
Angle | 90° |
Drive Profile Short Side | Bi-Hex |
Drive Profile Long Side | Hexagon |
Drive Profile | Hexagon Socket Bi-Hex Socket |
Description
Offset Socket Wrench, 13 mm. Version: Drop-forged for the most arduous duties with especially close-tolerance jaw widths. Special hollow form- even for nuts on long projecting threads. Same width across flats on both sides. Sizes 6 and 7 hexagon on both sides- from size 8 with hexagon on long arm and bi-hexagon on short arm. Angled at approx. 90 - 95 Deg . Material: Chrome vanadium steel- chrome-plated. Socket length L1: 152 mm Socket length L2: 36 mm Bore Dia F: 9 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN FENCING PLIERS 10-1/4"" (2078901)
- BOSCH 1-1/2" Thin Wall Impact Hole Saw, PK5 (HTW112)
- C.K Electricians Knife (484001)
- ZORO SELECT Hand Tool, 1/4-20 Float thd, 2.50in, RNHT (RNHT-2520RF)
- HOLEX 1/2 inch Drive Socket, 6 pt, 15/16 inch (642222 15/16)
- HOLEX 1/4 inch Drive Socket, 12 pt, 3/8 inch (630962 3/8)
- HOLEX 1/2 inch Drive Socket, 6 pt, 3/4 inch (642222 3/4)
- HOLEX 3/4 inch Drive Socket, 12 pt, 1-5/8 inch (644602 1.5/8)
- HOLEX 1/2 inch Drive Socket, 6 pt, 1-7/16 inch (642222 1.7/16)
- HOLEX 1/2 inch Drive Socket, 6 pt, 7/8 inch (642222 7/8)
- PRO-GRADE TOOLS Socket, 3/8"Dr., 6Pt. Deep, 9/16" (13304)
- Holex Sockets