Shop All Nut Drivers
Holex
Nut Driver with Power Handle, 16 mm
Mfr # 622201 16
Zoro # G611461167
$15.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric Metric
- Handle Type Ergonomic
- Shank Size 16 mm
- Overall Length 245 mm
- Standards DIN 3125
Product Information
- Brand Holex
- MFR # 622201 16
- Zoro # G611461167
- Country of Origin Poland
- Category Nut Drivers
Dimensions
Shank Size | 16 mm |
Overall Length | 245 mm |
Blade Length | 125 mm |
Hex Size | 16 mm |
Details
SAE or Metric | Metric |
Handle Type | Ergonomic |
Standards | DIN 3125 |
Description
Nut Driver with Power Handle, 16mm. Version: Multi-component power handle with grip zone optimized for torque and comfort. Blade made of chrome vanadium steel- chrome-plated. Standard: Long version according to DIN 3125. overall length: 245 mm Blade length: 125 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO FINISH SAW BLD 40T X 6""D (D0640X)
- SAFETY SPEED Hold Down Bar, Mfr. No. 6400, SR5, SR5U (6440)
- WESTWARD 1/4 in Drive Impact Socket 5 mm Size 6 pt Standard Depth, Black Oxide (4LXX4)
- WESTWARD 5 13/16 in Long Nose Plier Dipped Handle (30PA88)
- HOLEX T-handle Nut Driver, 10mm (622731 10)
- HOLEX T-handle Nut Driver, 13mm (622731 13)
- WERA Nut Driver, 5/16 in, Hollow, Ergo, 3-5/32 in (05029503001)
- L.H. DOTTIE L.H. Dottie 1/4'' x 2-9/16'' Magnetic Nut Driver (Carded) (MT8LC)
- MALCO MALCOMBO12 6 in. Impact Hex Driver, PK 3 (MALCOMBO12)
- GREY PNEUMATIC 3/8" Dr x 11mm Hex Drr (1911M)
- BONDHUS Hollow Shaft Nut Driver 8Mm (38472)
- Holex Screwdrivers and Nutdrivers