Shop All Magnetic Pickup Tools
Holex
Magnetic retriever flexible, Magnet tensile force: 500g
Mfr # 081670 500
Zoro # G809617147
product price: $14.69
/ea
$14.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Magnetic retrievers
- Length 520 mm
- Diameter 8 mm
- Max. Work Dia. (In.) 6 mm
- Pull Capacity 500 g
Product Information
- Brand Holex
- MFR # 081670 500
- Zoro # G809617147
- UPC # 4045197487117
- Country of Origin Taiwan, Province of China
- Category Magnetic Pickup Tools
Dimensions
Length | 520 mm |
Diameter | 8 mm |
Max. Work Dia. (In.) | 6 mm |
Details
Type | Magnetic retrievers |
Pull Capacity | 500 g |
Magnet Retaining Force | 5 N |
Magnet Tensile Force | 500 g |
Description
Flexible chrome-plated shank with permanent magnet- 2-component plastic handle. External dia : 8 mm Overall length: 520 mm Magnet dia : 6 mm Magnet retaining force: 5 N
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL M18 FUEL 1/2 in. Controlled Torque Compact Impact Wrench with TORQUE-SENSE with Friction Ring (Tool Only) (3061-20)
- SK PROFESSIONAL TOOLS Combo Wrench Set, Chrome, 7-19mm, 13 Pc (86123)
- STARRETT Steel Rule, Spring Tempered, 6 In, Type 36 (C636ME-150)
- J.W. WINCO GN851.3-320-T6 Latch Toggle Clamp Steel (851.3-320-T6)
- HOLEX Magnetic retriever flexible, Magnet tensile force: 300g (081670 300)
- GENERAL TOOLS MAGNETIC PICKUP PIVOT JOINT 5LB LONG (GN394)
- K-TOOL INTERNATIONAL Telescoping Magnetic Retrieving Tool W/ 3-1/2 Lb Pull (KTI70905)
- ZORO SELECT Pick-up Tool w/Release, 20 3/4 In (3DYE1)
- VESSEL MAG ENHANCER (Counter Display), PK25 (MGEP25-DSP)
- ULLMAN Flexible Spring Claw, 23-1/2 in. L, 10 lb. (NO. 16)
- GLOBAL EQUIPMENT Heavy Duty Magnetic Sweeper With Release Lever, 42"W (114036)
- Holex Inspection and Retrieving Tools