Holex

LED rechargeable pen light- Type: 170


product price: $37.69
/ea

Free Shipping on orders over $50
Free 30-Day Returns
 

Product Information

Description

LED rechargeable pen light with main beam and spotlight- with a pocket clip with powerful attachment magnet. Magnetic base with 360° rotation. Function: IP20: Protected against penetration by foreign bodies with < 12 mm- however touching should be avoided- and offers no protection against water. Supplied with: Including USB charging cable. IP Index of Protection: IP 20 ATEX zone: no Illumination: 220 lm Illumination step 2: 80 lm Working life: 2.5 h Number of rechargeable batteries contained: 1 Type of rechargeable battery: Lithium-ion

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.