Shop All Mini and Specialty Flashlights
Holex
LED pen torch with rechargeable battery- Type: 160
Mfr # 081361 160
Zoro # G710733950
$33.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Holex
- MFR # 081361 160
- Zoro # G710733950
- UPC # 4062406942564
- Country of Origin China
- Category Mini and Specialty Flashlights
Description
Sturdy- rechargeable LED torch made of anodised aluminium. The 2 settings with additional boost function provide outstanding light output for all applications. The single-hand focussing enables quick and easy adjustment of the beam. - Charging and discharge monitoring by means of coloured LED in the switch. - Long running time with constant light output. - USB-C charging socket. - Anti-roll protection. - With focussable lamp head. Function: IP54: Protected against splashed water from all directions and protected against penetration of dust into the inside protected against dust- also completely protected against touching. Supplied with: Supplied with USB-C charging cable and battery. With practical pocket clip. Note: For suitable replacement batteries see No. 081365 IP Index of Protection: IP 54 Torch function: Focus Illumination: 150 lm Illumination step 2: 50 lm Light current boost: 250 lm Working life: 1 h Lighting life stage 2: 3 h Illumination duration boost: 30 s
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JANDORF 10" Brass Lamp Harp Kit (C60132)
- GE LAMPS LED Lamp, GX24q-2 Shape, Non Dimmable (LED19GX24q-H/840)
- MG ELECTRONICS 3-Diopter Fluorescent Magnifier Lamp w/ AC Receptacle, White (LUX520W.)
- LITHONIA LIGHTING LED Recessed Troffer, 20W, 2261 lm, 80 CRI (2BLT2R 20L ADP EZ1 LP840)
- HOLEX LED pen flashlight with batteries, Type: CRI-PEN (081461 CRI-PEN)
- HOLEX LED rechargeable pen light- Type: 170 (081579 170)
- HOLEX LED pen flashlight with batteries, Type: PEN (081461 PEN)
- GET POWER Gp Appl Mfi Lghtn Chrg (GP-USB-BRL)
- BRITE-STRIKE Industrial Penlight, LED, Black (EPLI)
- FENIX LIGHTING Mini Flashlight, 3.70" L, 550 lm, Black (PD25RSTBK)
- PELICAN Indst Hands Free Light, LED, Yellow (2220C)
- Holex Mini and Specialty Flashlights