Shop All Mini and Specialty Flashlights
Holex
LED pen flashlight with batteries, Type: CRI-PEN
Mfr # 081461 CRI-PEN
Zoro # G109617304
$35.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Batteries 2
- Length 135 mm
- Flashlight Battery Type Micro, AAA
- Power Source Battery-powered
- Weight with Batteries 0.19 lbs60
Product Information
- Brand Holex
- MFR # 081461 CRI-PEN
- Zoro # G109617304
- UPC # 4062406056896
- Country of Origin China
- Category Mini and Specialty Flashlights
Dimensions
Length | 135 mm |
Width | 17 mm |
Details
Flashlight Grouping Type | CRI-PEN |
Number of Batteries | 2 |
Flashlight Battery Type | Micro, AAA |
Power Source | Battery-powered |
Weight with Batteries | 0.19 lbs60 |
Lamp Life | 2 h |
Bulb Technology | LED module |
Item | Flashlight |
IP Rating | IP 54 |
Illumination | 100 lm |
Torch Function | Focus |
CRI | 95 |
Description
LED pen flashlight with focusable lamp head- pocket clip and push-button. True colour LED with high CRI value greater than95 for recognition of colour matching. Function: IP54: Protected against splashed water from all directions and protected against penetration of dust into the inside protected against dust, also completely protected against touching. Supplied with: Supplied with 2 x AAA batteries. IP Index of Protection: IP 54 flashlight function: Focus ATEX zone: no Illumination: 100 lm Working life: 2 h CRI value: 95 Number of batteries contained: 2 Battery type: Micro- AAA
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAT CT71006 Neck Light, Alkaline Battery, LED Lamp, 100200 Lumens (CT7100)
- ILB GOLD Linear Fluorescent Bulb, Replacement For Donsbulbs F6T5/CW (F6T5/CW)
- DESIGNERS FOUNTAIN Blueberry Trail 195 in 2Light Weathered Pewter Outdoor Wall Lantern with Clear Glass Shade (D265M-8EW-WP)
- ILC Replacement for Jefferson 262-372-100 (262-372-100 JEFFERSON)
- HOLEX LED pen flashlight with batteries, Type: PEN (081461 PEN)
- HOLEX LED rechargeable pen light- Type: 170 (081579 170)
- STEELMAN 16-Inch Bend-A-Light Pro (10150A)
- RACE SPORT 3-Mode Rechargeable LED 350 Lumen Pencil Flashlight with 4x Zoom Projector (1007532)
- BRIGHTZ Mrph Zipper Light, 2PK (A2922)
- SUREFIRE SUREFIRE LED 320 Lumens Tactical Black Mini Flashlight (G2ZX-C-BK)
- POLICE SECURITY FLASHLIGHTS Aura-RS 180 Lumen Compact Rechargeable Penlight (98656)
- Holex Mini and Specialty Flashlights