Shop All Hex Key Sets
Holex
L-wrench Set, 8 Pc, 5/64 to 5/16 inch
Mfr # 626078 8
Zoro # G011460562
$9.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pieces 8
- Tip Size 5/64 in - 5/16 in
- Finish Nickel-plated
- Material Chromium-Vanadium steel
Product Information
- Brand Holex
- MFR # 626078 8
- Zoro # G011460562
- Country of Origin Germany
- Category Hex Key Sets
Dimensions
Tip Size | 5/64 in - 5/16 in |
Details
Number of Pieces | 8 |
Finish | Nickel-plated |
Item | L-key Set |
Material | Chromium-Vanadium steel |
Description
L-wrench Set, 8 Pc, 5/64 to 5/16 inch. Version: L-wrenches in inch sizes Supplied with: 1 each L-wrench No. 626039: Size 5/64- 3/32- 1/8- 5/32- 3/16- 7/32- 1/4- 5/16 Storage in: Plastic clip
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Ratcheting Flare Nut Wrench, L 7-1/4" (J3818)
- SUNBELT WEDGE 5-1/2", ORANGE 0" x0" x0" (A-B179002P)
- WERA 1/2 in Drive Torx(R) Socket Bit Torx(R) T20, T25, T27, T30, T40, T45, T50, T55, T60 Tip, 2 3/8 in L (05004202001)
- WILLIAMS 3/8" Drive Impact Socket Set, Metric, 18 pcs (MS-12-18H)
- BONDHUS 6 Piece Metric Fold-Up Hex Key Set, 14595 (14595)
- EKLIND 9 Piece Metric Long Ball End Hex-L Hex Key Set (13609)
- BONDHUS 13 Piece SAE L-Shape Hex Key Set, 67037 (67037)
- STAR ASIA 39Pc Torx & Hex Key Set (12739)
- METRIC BLUE 15 Piece Metric L-Shape Hex Key Set, UST274686 (UST274686)
- DYNAMIC Tools 13 Piece SAE Extra Long Hex Key Set, .05" - 3/8" (D043211)
- KLEIN TOOLS 7 Piece Torx? Fold-Up Torx? Key Set, 70586 (70586)
- Holex Hex Key Sets