Shop All Hex Key Sets
Holex
L-wrench Set, 13 Pc, 1/20 to 3/8 inch
Mfr # 626078 13
Zoro # G111460554
$14.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Size 1/20 in - 3/8 in
- Number of Pieces 13
- Finish Nickel-plated
- Material Chromium-Vanadium steel
Product Information
- Brand Holex
- MFR # 626078 13
- Zoro # G111460554
- Country of Origin Germany
- Category Hex Key Sets
Dimensions
Tip Size | 1/20 in - 3/8 in |
Details
Number of Pieces | 13 |
Finish | Nickel-plated |
Item | L-key Set |
Material | Chromium-Vanadium steel |
Description
L-wrench Set, 13 Pc, 1/20 to 3/8 inch. Version: L-wrenches in inch sizes Supplied with: Storage in: Plastic clip 1 each L-wrench No. 626039: Size 1/20- 1/16- 5/64- 3/32- 7/64- 1/8- 9/64- 5/32- 3/16- 7/32- 1/4- 5/16- 3/8
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALTER Walter Titex - Micro drill (A3143-0.25)
- ROLOFF MANUFACTURING Roloff DB-903 Roloff External Auger Base (DB-903)
- MARTOR Utility Blade, General Purpose (92043.66)
- CLEVELAND Chucking Reamer, 0.2490" Size, Straight (C25510)
- BONDHUS L-Shape Hex Wrench, 17Mm (BND15986)
- BONDHUS 10 Piece Metric L-Shape, Hex Key Set (BND15960)
- EKLIND 9 Piece Metric L-Shape Hex Key Set, 11609 (11609)
- EKLIND 22-Piece Hex Key Set, Metric/SAE L-Shape, Bright Plated, Plastic Holder (13322)
- METRIC BLUE 12 Piece Metric L-Shape Hex Key Set, UST194299 (UST194299)
- TOLSEN Torx T-Handle Screwdriver Set 8Pcs Cr-V, Size: T-10, T-15, T-20, T-25, T-30, T-40, T-45, T-50 (20061)
- BONDHUS 30 Piece SAE/Metric/Torx? L-Shape Torx?/Hex Key Set, 14138 (14138)
- Holex Hex Keys & Hex Key Sets