Shop All Impact Sockets
Holex
Impact Socket, 3/8 inch Drive, 6 pt, 5/8 inch
Mfr # 650102 5/8
Zoro # G109573877
product price: $3.29
/ea
Sold in multiples of 3 for $9.87
$9.87
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 30 mm
- Size 5/8 inch
- Product Type Socket Insert
- Drive Output End Diameter 24 mm
- Width Across Flats 5/8 in
Product Information
- Brand Holex
- MFR # 650102 5/8
- Zoro # G109573877
- UPC # 4062406313142
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Overall Length | 30 mm |
Size | 5/8 inch |
Drive Output End Diameter | 24 mm |
Width Across Flats | 5/8 in |
Square Size | 3/8 in |
Details
Product Type | Socket Insert |
Drive Profile | Hexagon Socket |
Description
Sturdy shape especially for use with electric or compressed air impact wrenches. With cross hole and snap ring groove for securing sockets. For safety reasons must always be secured using a suitable locking pin and O-ring. Material: Chrome molybdenum steel- surface burnished. Square drive: 3/8 in dia drive output end: 24 mm Length: 30 mm
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE Screw Machine Drill Bit, P Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (48816)
- MALCO Siding Facing Gauge, 10 7/8 in, Weather Resistant Nylon (FCFG)
- MITUTOYO Linear Scales ABs, At715-200 (539-803R)
- SURTEK Combined Hex Key Allen Wrench set, 30 L-shaped pieces in casing (ALLF30)
- HOLEX Impact Socket, 1 inch Drive, 6 pt, Deep, 1-1/4 inch (653202 1.1/4)
- HOLEX Impact Socket, 3/8 inch Drive, 6 pt, Deep, 9/16 inch (650202 9/16)
- HOLEX Impact Socket, 1/2 inch Drive, 6 pt, Deep, 1.1/16 inch (651202 1.1/16)
- HOLEX Impact Socket, 1/2 inch Drive, 6 pt, Deep, 13/16 inch (651202 13/16)
- HOLEX Impact Socket, 3/8 inch Drive, 6 pt, 3/4 inch (650102 3/4)
- HOLEX Impact Socket, 3/8 inch Drive, 6 pt, 1/4 inch (650102 1/4)
- PROTO SKT DEEP IMPACT 1" DR 27MM 6 POINT (POJ10027ML)
- Holex Sockets & Ratchets