Shop All Impact Sockets
Holex
Impact Socket, 1/2 inch Drive, 6 pt, Deep, 3/8 inch
Mfr # 651202 3/8
Zoro # G009573953
Sold in multiples of 2 for $12.50
$12.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 78 mm
- Size 3/8 inch
- Width Across Flats 3/8 in
- Square Size 1/2 in
- Drive Profile Hexagon Socket
Product Information
- Brand Holex
- MFR # 651202 3/8
- Zoro # G009573953
- UPC # 4062406313531
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Overall Length | 78 mm |
Size | 3/8 inch |
Width Across Flats | 3/8 in |
Square Size | 1/2 in |
Drive Output End Diameter | 22 mm |
Details
Drive Profile | Hexagon Socket |
Product Type | Socket Insert |
Description
Sturdy shape especially for use with electric or compressed air impact wrenches. With cross hole and snap ring groove for securing sockets. For safety reasons must always be secured using a suitable locking pin and O-ring. Material: Chrome molybdenum steel- surface burnished. Square drive: 1/2 in dia drive output end: 22 mm Length: 78 mm
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Parallel Key DIN6885, Form:A, B=12, L=32, H=8, Steel 1.1192 (K0696.12X32)
- EPPINGER BMT45, Drilling and milling head, angular, left hand right hand collet chuck, ER20A (7.075.556)
- SUPERIOR PARTS Aftermarket Cylinder Seal Fits Max CN55 (CN55A2-18) (SP CN37375)
- RIDGID Leader, T127 Trap 7/8 (30007)
- HOLEX Impact Socket, 1/2 inch Drive, 6 pt, 3/8 inch (651002 3/8)
- HOLEX Impact Socket, 3/8 inch Drive, 6 pt, 1/4 inch (650102 1/4)
- HOLEX Impact Socket, 3/8 inch Drive, 6 pt, Deep, 9/16 inch (650202 9/16)
- HOLEX Impact Socket, 3/4 inch Drive, 6 pt, 13/16 inch (652002 13/16)
- HOLEX Impact Socket, 1 inch Drive, 6 pt, 2-1/4 inch (653002 2.1/4)
- HOLEX Impact Socket, 3/4 inch Drive, 6 pt, 1-5/8 inch (652002 1.5/8)
- WESTWARD 3/8 in Drive Impact Socket 7/16 in Size 6 pt Standard Depth, Black Oxide (4LYJ8)
- Holex Sockets & Ratchets