Shop All Impact Sockets
Holex
Impact Socket, 1/2 inch Drive, 6 pt, 1.1/8 inch
Mfr # 651002 1.1/8
Zoro # G109573839
$7.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 40 mm
- Size 1.1/8 inch
- Product Type Socket Insert
- Drive Output End Diameter 38 mm
- Width Across Flats 1,1/8 in
Product Information
- Brand Holex
- MFR # 651002 1.1/8
- Zoro # G109573839
- UPC # 4062406313463
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Overall Length | 40 mm |
Size | 1.1/8 inch |
Drive Output End Diameter | 38 mm |
Width Across Flats | 1,1/8 in |
Square Size | 1/2 in |
Details
Product Type | Socket Insert |
Drive Profile | Hexagon Socket |
Description
Sturdy shape especially for use with electric or compressed air impact wrenches. With cross hole and snap ring groove for securing sockets. For safety reasons must always be secured using a suitable locking pin and O-ring. Material: Chrome molybdenum steel- surface burnished. Square drive: 1/2 in dia drive output end: 38 mm Length: 40 mm
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDEAL Carbide Hole Cutter Set, 8 Pc (36-314)
- WALTER Metric 120° solid carbide chamfer mill, MC502-10.0A4L-WJ30TF, 10 mm di (MC502-10.0A4L-WJ30TF)
- VERMONT GAGE Pin Gage, Plus, 0.01 In, Black (911101000)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150D Bright HSS RHS/RHC 14.00mm (45362)
- HOLEX Impact Socket, 1 inch Drive, 6 pt, Deep, 2 inch (653202 2)
- HOLEX Impact Socket, 1 inch Drive, 6 pt, Deep, 2-1/8 inch (653202 2.1/8)
- HOLEX Impact Socket, 1/2 inch Drive, 6 pt, Deep, 13/16 inch (651202 13/16)
- HOLEX Impact Socket, 1/2 inch Drive, 6 pt, Deep, 1.1/2 inch (651202 1.1/2)
- HOLEX Impact Socket, 1 inch Drive, 6 pt, 2-1/4 inch (653002 2.1/4)
- HOLEX Impact Socket, 1 inch Drive, 6 pt, Deep, 3-1/8 inch (653202 3.1/8)
- GREY PNEUMATIC 3/4" Drive Impact Socket Chrome plated (3922M)
- Holex Sockets & Ratchets