Shop All Impact Sockets
Holex
Impact Socket, 1 inch Drive, 6 pt, Deep, 2-3/8 inch
Mfr # 653202 2.3/8
Zoro # G709573949
$72.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 105 mm
- Size 2.3/8 inch
- Width Across Flats 2-3/8 in
- Drive Output End Diameter 62 mm
- Product Type Socket Insert
Product Information
- Brand Holex
- MFR # 653202 2.3/8
- Zoro # G709573949
- UPC # 4062406318635
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Overall Length | 105 mm |
Size | 2.3/8 inch |
Width Across Flats | 2-3/8 in |
Drive Output End Diameter | 62 mm |
Square Size | 1 in |
Details
Product Type | Socket Insert |
Drive Profile | Hexagon Socket |
Description
Sturdy shape especially for use with electric or compressed air impact wrenches. With cross hole and snap ring groove for securing sockets. For safety reasons must always be secured using a suitable locking pin and O-ring. Material: Chrome molybdenum steel- surface burnished. Note: Further sizes and types on request. Square drive: 1 in dia drive output end: 62 mm Length: 105 mm
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FREUD Slot Four Wing Slotting Cutter, 1/4 (58-112)
- WIDIA Thread Forming Tap, #5-40, Plug, Uncoated, 3 Flutes (17004)
- MARSHALLTOWN TROWL 1/16"" V-NOTCH (6274)
- S & W MANUFACTURING Ball Knob, 303SS, 1/4-20"Thrd, 1" dia. (SSBK-035)
- HOLEX Impact Socket, 3/8 inch Drive, 6 pt, 5/8 inch (650102 5/8)
- HOLEX Impact Socket, 1 inch Drive, 6 pt, Deep, 2-9/16 inch (653202 2.9/16)
- HOLEX Impact Socket, 1 inch Drive, 6 pt, Deep, 2-1/4 inch (653202 2.1/4)
- HOLEX Impact Socket, 3/8 inch Drive, 6 pt, Deep, 1/2 inch (650202 1/2)
- HOLEX Impact Socket, 1 inch Drive, 6 pt, Deep, 3-1/8 inch (653202 3.1/8)
- HOLEX Impact Socket, 3/4 inch Drive, 6 pt, 1-1/4 inch (652002 1.1/4)
- SUNEX 1/2" Drive Impact Socket 6 (236U)
- Holex Sockets & Ratchets