Shop All Extension Taps
Holex
HSS-E Through Hole Machine Tap, 6-32 Tap Thread Size, TiN Coated
Mfr # 133375 6-32
Zoro # G909574302
product price: $13.39
/ea
$13.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 4 mm
- Tap Material HSS E
- Standard DIN 371
- Overall Length 56 mm
- Thread Direction right-hand
Product Information
- Brand Holex
- MFR # 133375 6-32
- Zoro # G909574302
- UPC # 4062406374204
- Country of Origin Italy
- Category Extension Taps
Dimensions
Shank Dia. | 4 mm |
Overall Length | 56 mm |
Thread Length | 10.53 mm |
Pre-Drill Diameter | 2.85 mm |
Diameter | 3.51 mm |
Tapping Hole Diameter | 2.85 mm |
Shank Square Size | 3 mm |
Thread Diameter | 3.51 mm |
Thread Size | 6-32 UNC |
Description
HOLEX Pro Tap general-purpose tap. Sturdy design suitable for a wide spectrum of materials. Improved HSS-E tool material with low-friction TiN coating. Application: For UNC uniform coarse threads ASME - B1.1. Thread type: UNC Tool material: HSS E Standard: DIN 371 Threads per inch: 32 Thread dia : 3.51 mm Overall length L: 56 mm Shank dia Ds: 4 mm Shank square : 3 mm Tapping hole dia : 2.85 mm
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- S&G TOOL AID Hose Clamp Pliers, 19780 (19780)
- GEARWRENCH 3/8" Drive Hex Bit Metric Socket 9mm (80430)
- GREENFIELD THREADING 3pc HSS Taper, Plug & Bottoming Hand Tap Set HTGP Greenfield Threading Bright 4-Flute GH2 #8-32UNC (341730)
- GREENFIELD THREADING Straight Flute Hand Tap Taper, 4 Flutes (305517)
- HOLEX HSS-E Through Hole Machine Tap, 8-32 Tap Thread Size, TiN Coated (133375 8-32)
- HOLEX HSS-E Through Hole Machine Tap, 2-56 Tap Thread Size, TiN Coated (133375 2-56)
- HOLEX HSS-E Through Hole Machine Tap, 1/2-13 Tap Thread Size, TiN Coated (133375 1/2-13)
- HOLEX HSS-E Through Hole Machine Tap, M30 Tap Thread Size, TiN Coated (132680 M30)
- HOLEX HSS-E Through Hole Machine Tap, 3/8-24 Tap Thread Size, TiN Coated (133425 3/8-24)
- HOLEX HSS-E Through Hole Machine Tap, 4-40 Tap Thread Size, TiN Coated (133375 4-40)
- ZORO SELECT Spiral Point Tap, #10-24, Plug, UNC, 2 Flutes (15258)
- Holex Extension Taps