Shop All Extension Taps
Holex
HSS-E Through Hole Machine Tap, 5/8-11 Tap Thread Size, TiN Coated
Mfr # 133375 5/8-11
Zoro # G709574304
$39.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 12 mm
- Tap Material HSS E
- Standard DIN 376
- Overall Length 110 mm
- Thread Direction right-hand
Product Information
- Brand Holex
- MFR # 133375 5/8-11
- Zoro # G709574304
- UPC # 4062406374280
- Country of Origin Italy
- Category Extension Taps
Dimensions
Shank Dia. | 12 mm |
Overall Length | 110 mm |
Thread Length | 47.64 mm |
Tapping Hole Diameter | 13.5 mm |
Pre-Drill Diameter | 13.5 mm |
Thread Size | 5/8-11 UNC |
Diameter | 15.88 mm |
Thread Diameter | 15.88 mm |
Shank Square Size | 9 mm |
Description
HOLEX Pro Tap general-purpose tap. Sturdy design suitable for a wide spectrum of materials. Improved HSS-E tool material with low-friction TiN coating. Application: For UNC uniform coarse threads ASME - B1.1. Thread type: UNC Tool material: HSS E Standard: DIN 376 Threads per inch: 11 Thread dia : 15.88 mm Overall length L: 110 mm Shank dia Ds: 12 mm Shank square : 9 mm Tapping hole dia : 13.5 mm
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BON TOOL Wipe Down Knife, Rubber 6 1/2" X 4 1/2", Rubber Handle (15-320)
- CRESCENT JOBOX Piano-Style Jobsite Box, Brown, 48 in W x 31 in D x 57 in H (2D-681990)
- MORSE Band Saw Blade, 10 ft. L, 1/2" W, 7/10 TPI, 0.025" Thick, Carbide Grit (10' - ZCG050 TCG GMC)
- KNIPEX CoBolt High Leverage Compact Bolt Cutter (71 02 200 SBA)
- HOLEX HSS-E Through Hole Machine Tap, 1/2-13 Tap Thread Size, TiN Coated (133375 1/2-13)
- HOLEX HSS-E Through Hole Machine Tap, 8-32 Tap Thread Size, TiN Coated (133375 8-32)
- HOLEX HSS-E Through Hole Machine Tap, 6-32 Tap Thread Size, TiN Coated (133375 6-32)
- HOLEX HSS-E Through Hole Machine Tap, 7/8-9 Tap Thread Size, TiN Coated (133375 7/8-9)
- HOLEX HSS-E Blind Hole Machine Tap, 7/8-14 Tap Thread Size, TiN Coated (138050 7/8-14)
- HOLEX HSS-E Blind Hole Machine Tap, 3/8-16 Tap Thread Size, TiN Coated (137910 3/8-16)
- OSG Spiral Point Tap Plug, 3 Flutes (1764601)
- Holex Extension Taps