Shop All Extension Taps
Holex
HSS-E Through Hole Machine Tap, 4X0.5 Tap Thread Size, TiN Coated
Mfr # 132925 4X0,5
Zoro # G209574279
$18.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 2.8 mm
- Tap Material HSS E
- Standard DIN 374
- Overall Length 63 mm
- Thread Direction right-hand
Product Information
- Brand Holex
- MFR # 132925 4X0,5
- Zoro # G209574279
- UPC # 4062406373948
- Country of Origin Italy
- Category Extension Taps
Dimensions
Shank Dia. | 2.8 mm |
Overall Length | 63 mm |
Thread Length | 12 mm |
Diameter | 4 mm |
Pre-Drill Diameter | 3.5 mm |
Thread Size | M4-0.5 |
Tapping Hole Diameter | 3.5 mm |
Thread Diameter | 4 mm |
Shank Square Size | 2.1 mm |
Description
HOLEX Pro Tap general-purpose tap. Sturdy design suitable for a wide spectrum of materials. Improved HSS-E tool material with low-friction TiN coating. Thread type: MF Tool material: HSS E Standard: DIN 374 Tolerance class: ISO 2 6H Thread pitch: 0.5 mm Overall length L: 63 mm Shank dia Ds: 2.8 mm Shank square : 2.1 mm Tapping hole dia : 3.5 mm
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VEGA Ball-End Hex, 6 mm Bit x 2 in (150BP060A)
- PROTO 3/8 in Drive, 5/8" Spline SAE Socket, 12 Points (J5020DPL)
- BONDHUS T-Handle Hex Wrench (2Pk), 2Mm (BND15352)
- LENOX Band Saw Blade, 12 ft. 10 in L, 1/2" W, 3 TPI, 0.035" Thick, Steel (82067D2B123910)
- HOLEX HSS-E Through Hole Machine Tap, 7/8-9 Tap Thread Size, TiN Coated (133375 7/8-9)
- HOLEX HSS-E Blind Hole Machine Tap, 3/8-24 Tap Thread Size, TiN Coated (138050 3/8-24)
- HOLEX HSS-E Through Hole Machine Tap, 6-32 Tap Thread Size, TiN Coated (133375 6-32)
- HOLEX HSS-E Through Hole Machine Tap, 10-32 Tap Thread Size, TiN Coated (133425 10-32)
- HOLEX HSS-E Through Hole Machine Tap, 3/8-24 Tap Thread Size, TiN Coated (133425 3/8-24)
- HOLEX HSS-E Through Hole Machine Tap, M30 Tap Thread Size, TiN Coated (132680 M30)
- WALTER Spiral Point Tap, M3-0.5, Taper, Metric Coarse, 3 Flutes (20801-M3)
- Holex Taps