Shop All Extension Taps
Holex
HSS-E Through Hole Machine Tap, 1/4-28 Tap Thread Size, TiN Coated
Mfr # 133425 1/4-28
Zoro # G109574324
product price: $11.95
/ea
$11.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 7 mm
- Tap Material HSS E
- Standard DIN 371
- Overall Length 80 mm
- Thread Direction right-hand
Product Information
- Brand Holex
- MFR # 133425 1/4-28
- Zoro # G109574324
- UPC # 4062406374310
- Country of Origin Italy
- Category Extension Taps
Dimensions
Shank Dia. | 7 mm |
Overall Length | 80 mm |
Thread Length | 19.05 mm |
Diameter | 6.35 mm |
Tapping Hole Diameter | 5.5 mm |
Thread Diameter | 6.35 mm |
Thread Size | 1/4-28 UNF |
Shank Square Size | 5.5 mm |
Pre-Drill Diameter | 5.5 mm |
Description
HOLEX Pro Tap general-purpose tap. Sturdy design suitable for a wide spectrum of materials. Improved HSS-E tool material with low-friction TiN coating. Application: For UNF unified fine threads ASME - B1.1. Thread type: UNF Tool material: HSS E Standard: DIN 371 Threads per inch: 28 Thread dia : 6.35 mm Overall length L: 80 mm Shank dia Ds: 7 mm Shank square : 5.5 mm Tapping hole dia : 5.5 mm
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DMC TURRET HEAD M22520/1-02 (TH1A)
- ZORO SELECT Annular ter, M2 HSS, 1 3/8 Dia, 2 D (4THE8)
- MILWAUKEE TOOL 2 in. Root Cutter for 7/8 in. Sectional Cable (48-53-3825)
- CRESCENT 1/4" Drive 6 Point Deep Metric Socket 13mm (CDDS20N)
- HOLEX HSS-E Through Hole Machine Tap, 1/2-20 Tap Thread Size, TiN Coated (133425 1/2-20)
- HOLEX HSS-E Through Hole Machine Tap, 10-32 Tap Thread Size, TiN Coated (133425 10-32)
- HOLEX HSS-E Through Hole Machine Tap, 3/8-24 Tap Thread Size, TiN Coated (133425 3/8-24)
- HOLEX HSS-E Blind Hole Machine Tap, 10X1.25 Tap Thread Size, TiN Coated (137170 10X1,25)
- HOLEX HSS-E Through Hole Machine Tap, 1/2-13 Tap Thread Size, TiN Coated (133375 1/2-13)
- HOLEX HSS-E Through Hole Machine Tap, 3/4-10 Tap Thread Size, TiN Coated (133375 3/4-10)
- ZORO SELECT Pipe Tap, 1/8"-27, Plug, 4 Flutes, NPT (15416)
- Holex Extension Taps