Shop All Extension Taps
Holex
HSS-E Through Hole Machine Tap, 1/4-20 Tap Thread Size, TiN Coated
Mfr # 133375 1/4-20
Zoro # G409574444
product price: $12.59
/ea
$12.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 7 mm
- Tap Material HSS E
- Standard DIN 371
- Overall Length 80 mm
- Thread Direction right-hand
Product Information
- Brand Holex
- MFR # 133375 1/4-20
- Zoro # G409574444
- UPC # 4062406374242
- Country of Origin Italy
- Category Extension Taps
Dimensions
Shank Dia. | 7 mm |
Overall Length | 80 mm |
Thread Length | 19.05 mm |
Thread Diameter | 6.35 mm |
Pre-Drill Diameter | 5.1 mm |
Tapping Hole Diameter | 5.1 mm |
Thread Size | 1/4-20 UNC |
Shank Square Size | 5.5 mm |
Diameter | 6.35 mm |
Description
HOLEX Pro Tap general-purpose tap. Sturdy design suitable for a wide spectrum of materials. Improved HSS-E tool material with low-friction TiN coating. Application: For UNC uniform coarse threads ASME - B1.1. Thread type: UNC Tool material: HSS E Standard: DIN 371 Threads per inch: 20 Thread dia : 6.35 mm Overall length L: 80 mm Shank dia Ds: 7 mm Shank square : 5.5 mm Tapping hole dia : 5.1 mm
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Band Saw Blade, 12 ft. 6" L, 3/4" W, 3 TPI, 0.032" Thick, Bimetal, Duratec SFB Series (91515-12-06)
- EAZYPOWER Hex Power Bit, 7/32", 2" Hex (13217)
- ARMOR COAT 10 Piece SAE L-Shape Hex Key Set, UST260071 (UST260071)
- WIDIA Thread Turning Toolholder, NSR163C (NSR163C)
- HOLEX HSS-E Through Hole Machine Tap, 3/4-10 Tap Thread Size, TiN Coated (133375 3/4-10)
- HOLEX HSS-E Through Hole Machine Tap, 2-56 Tap Thread Size, TiN Coated (133375 2-56)
- HOLEX HSS-E Through Hole Machine Tap, 8-32 Tap Thread Size, TiN Coated (133375 8-32)
- HOLEX HSS-E Blind Hole Machine Tap, 7/8-14 Tap Thread Size, TiN Coated (138050 7/8-14)
- HOLEX HSS-E Through Hole Machine Tap, 7/8-9 Tap Thread Size, TiN Coated (133375 7/8-9)
- HOLEX HSS-E Through Hole Machine Tap, 3/8-24 Tap Thread Size, TiN Coated (133425 3/8-24)
- REGAL CUTTING TOOLS Pipe Tap, 1/4"-18, Plug, 4 Flutes, NPTF (015913AS)
- Holex Taps