Shop All Extension Taps
Holex
HSS-E Blind Hole Machine Tap, M6 Tap Thread Size, TiN Coated
Mfr # 135910 M6
Zoro # G509574139
product price: $18.65
/ea
$18.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 6 mm
- Tap Material HSS E
- Standard DIN 371
- Overall Length 80 mm
- Thread Direction right-hand
Product Information
- Brand Holex
- MFR # 135910 M6
- Zoro # G509574139
- UPC # 4062406374433
- Country of Origin Italy
- Category Extension Taps
Dimensions
Shank Dia. | 6 mm |
Overall Length | 80 mm |
Thread Length | 18 mm |
Tapping Hole Diameter | 5 mm |
Thread Diameter | 6 mm |
Thread Size | M6 |
Diameter | 6 mm |
Shank Square Size | 4.9 mm |
Pre-Drill Diameter | 5 mm |
Description
Form C 2-3 turns lead chamfer. HOLEX Pro Tap general-purpose tap. Sturdy design suitable for a wide spectrum of materials. Improved HSS-E tool material with friction-reduction TiN coating. Thread type: M Tool material: HSS E Standard: DIN 371 Tolerance class: ISO 2 6H Thread pitch: 1 mm Overall length L: 80 mm Shank dia Ds: 6 mm Shank square : 4.9 mm Tapping hole dia : 5 mm
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DREMEL Rotary Tool Accessory Kit, 31 pieces (727-01)
- STANLEY 25 ft FATMAX Classic Tape Measure, 1-1/4 in Blade, Stud Markings, ABS Plastic Case, Rubber Grip (33-725)
- GREENLEE Punch, Rd-.500 Conduit 22, 5Mm (721-1/2)
- MITUTOYO Dial Snap Gage (201-158)
- HOLEX HSS-E Through Hole Machine Tap, 3/8-24 Tap Thread Size, TiN Coated (133425 3/8-24)
- HOLEX HSS-E Blind Hole Machine Tap, 3/8-24 Tap Thread Size, TiN Coated (138050 3/8-24)
- HOLEX HSS-E Through Hole Machine Tap, 3/4-10 Tap Thread Size, TiN Coated (133375 3/4-10)
- HOLEX HSS-E Through Hole Machine Tap, 10-32 Tap Thread Size, TiN Coated (133425 10-32)
- HOLEX HSS-E Through Hole Machine Tap, 1/4-20 Tap Thread Size, TiN Coated (133375 1/4-20)
- HOLEX HSS-E Blind Hole Machine Tap, 1/2-20 Tap Thread Size, TiN Coated (138050 1/2-20)
- OSG Spiral Point Tap, 3/8"-24, Plug, UNF, 3 Flutes (1295801)
- Holex Extension Taps