Shop All Extension Taps
Holex
HSS-E Blind Hole Machine Tap, M4 Tap Thread Size, TiN Coated
Mfr # 135910 M4
Zoro # G609574091
$17.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 4.5 mm
- Tap Material HSS E
- Standard DIN 371
- Overall Length 63 mm
- Thread Direction right-hand
Product Information
- Brand Holex
- MFR # 135910 M4
- Zoro # G609574091
- UPC # 4062406374419
- Country of Origin Italy
- Category Extension Taps
Dimensions
Shank Dia. | 4.5 mm |
Overall Length | 63 mm |
Thread Length | 12 mm |
Shank Square Size | 3.4 mm |
Diameter | 4 mm |
Tapping Hole Diameter | 3.3 mm |
Thread Size | M4 |
Pre-Drill Diameter | 3.3 mm |
Thread Diameter | 4 mm |
Description
Form C 2-3 turns lead chamfer. HOLEX Pro Tap general-purpose tap. Sturdy design suitable for a wide spectrum of materials. Improved HSS-E tool material with friction-reduction TiN coating. Thread type: M Tool material: HSS E Standard: DIN 371 Tolerance class: ISO 2 6H Thread pitch: 0.7 mm Overall length L: 63 mm Shank dia Ds: 4.5 mm Shank square : 3.4 mm Tapping hole dia : 3.3 mm
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND 4-Flute HSS Miniatute Center Cut Sqaure Single End Mill CTD HMG-4 Bright 9/64"x3/16"x0.4062"x1-1/2" (C40881)
- STARRETT Bi-Metal Fast Cut Hole Saw 11/16" (17mm) (FCH1016-G)
- FLANGE WIZARD Flange Wizard 496-42050-TM Two Hole Pins; Alloy Steel; Mini; 0.98 in. Hole Diameter (496-42050-TM)
- CENTURY DRILL & TOOL TRB DIAMND SAW BLDE 4"" (75450)
- HOLEX HSS-E Blind Hole Machine Tap, 1/2-20 Tap Thread Size, TiN Coated (138050 1/2-20)
- HOLEX HSS-E Through Hole Machine Tap, 6-32 Tap Thread Size, TiN Coated (133375 6-32)
- HOLEX HSS-E Through Hole Machine Tap, 7/8-14 Tap Thread Size, TiN Coated (133425 7/8-14)
- HOLEX HSS-E Through Hole Machine Tap, 7/8-9 Tap Thread Size, TiN Coated (133375 7/8-9)
- HOLEX HSS-E Through Hole Machine Tap, 3/8-24 Tap Thread Size, TiN Coated (133425 3/8-24)
- HOLEX HSS-E Through Hole Machine Tap, 3/4-10 Tap Thread Size, TiN Coated (133375 3/4-10)
- REGAL CUTTING TOOLS #10-32 H3 4 Flt. Plug Extension Tap - 6" SS (015323AS)
- Holex Extension Taps