Shop All Extension Taps
Holex
HSS-E Blind Hole Machine Tap, M30 Tap Thread Size, TiN Coated
Mfr # 135910 M30
Zoro # G509574085
product price: $205.99
/ea
Free Shipping & Returns
$205.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 22 mm
- Tap Material HSS E
- Standard DIN 376
- Overall Length 180 mm
- Thread Direction right-hand
Product Information
- Brand Holex
- MFR # 135910 M30
- Zoro # G509574085
- UPC # 4062406374518
- Country of Origin Italy
- Category Extension Taps
Dimensions
Shank Dia. | 22 mm |
Overall Length | 180 mm |
Thread Length | 90 mm |
Diameter | 30 mm |
Pre-Drill Diameter | 26.5 mm |
Thread Size | M30 |
Thread Diameter | 30 mm |
Tapping Hole Diameter | 26.5 mm |
Shank Square Size | 18 mm |
Description
Form C 2-3 turns lead chamfer. HOLEX Pro Tap general-purpose tap. Sturdy design suitable for a wide spectrum of materials. Improved HSS-E tool material with friction-reduction TiN coating. Thread type: M Tool material: HSS E Standard: DIN 376 Tolerance class: ISO 2 6H Thread pitch: 3.5 mm Overall length L: 180 mm Shank dia Ds: 22 mm Shank square : 18 mm Tapping hole dia : 26.5 mm
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Alloy Steel Die 1-1/2 In W, 7/16-14 UNC (CCT1060-110)
- BETA Metric Feeler Gauge, 13mm (017080013)
- GEARWRENCH 10 Way Slide Hammer Puller Set (41700D)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1010FP)
- HOLEX HSS-E Through Hole Machine Tap, 7/8-9 Tap Thread Size, TiN Coated (133375 7/8-9)
- HOLEX HSS-E Through Hole Machine Tap, 3/8-24 Tap Thread Size, TiN Coated (133425 3/8-24)
- HOLEX HSS-E Blind Hole Machine Tap, 2-56 Tap Thread Size, TiN Coated (137910 2-56)
- HOLEX HSS-E Through Hole Machine Tap, 10-32 Tap Thread Size, TiN Coated (133425 10-32)
- HOLEX HSS-E Through Hole Machine Tap, 4-40 Tap Thread Size, TiN Coated (133375 4-40)
- HOLEX HSS-E Blind Hole Machine Tap, 10X1.25 Tap Thread Size, TiN Coated (137170 10X1,25)
- OSG Thread Forming Tap Modified Bottoming, 0 Flutes (1625551427)
- Holex Extension Taps